Shop All Bench and Floor Scales
Zoro Select
Electronic Scale, Digial, 5000 lb. Cap.
Mfr # 78772
Zoro # G3336761
product price: $1,852.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,852.99
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Overall Height 3 5/8 in
- Overall Length 48 in
- Overall Width 4 ft
- Digital/Mechanical Digital
Product Information
- Brand Zoro Select
- MFR # 78772
- Zoro # G3336761
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Overall Height | 3 5/8 in |
Overall Length | 48 in |
Overall Width | 4 ft |
Weighing Surface Depth | 4 ft |
Weighing Surface Width | 4 ft |
Display Character Height | 3/4 in |
Cord Length | 20 ft |
Weighing Surface Height | 3 5/8 in |
Overall Depth | 4 ft |
Description
Floor Scale, Scale Application General Purpose, Packaging, Scale Type Platform Floor, Scale Display Digital, Weighing Surface Depth 4 ft, Weighing Surface Width 4 ft, Weight Capacity 5,000 lb, Weighing Units lb, Scale Graduations 1 lb, Overall Width 4 ft, Overall Depth 4 ft, Overall Height 3 5/8 in, Accuracy 0.02 Percent, Weighing Surface Height 3 5/8 in, Basic Power Source Electric, Body Material Steel, Floor Scale Type General Purpose
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANGLERS COMPANY Anglers Company Ltd. ANG303 3-Ring Business Card Binder- 100 Card Cap- 8-.50in.x11in.- Black (ANG303)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Assorted, PK50 (6503)
- COIN-TAINER Tubular Coin Wrapper, Quarter, PK1000 (2160600D16)
- JIFFYLITE Bubble Mailer, Paper, 13-1/4"L, Kraft, PK100 (100018418)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 75 lb./35kg Capacity (CPWPLUS 35M)
- TREE Tree Remo Remo Universal Indicator (Remo)
- COURIER 3000 Bench Scale, Digital, Battery, Black (i-C31M35R)
- OHAUS In-use cover, scout (30269022)
- VESTIL Low Profile Floor Scale 48x48, 4000 lb Capacity (VLPFS-4A)
- A&D WEIGHING Digital Compact Bench Scale 400g Capacity (EK-410I)
- GLOBAL INDUSTRIAL NTEP Bench Scale with LCD Display, 300 lb x 0.5 lb (412665)
- Zoro Select Shipping & Packing Scales