Shop All Arc Welder Accessories
Zoro Select
Electrode Holder, 600A
Mfr # 19N783
Zoro # G4573055
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 600 A
- Cable Connection 2/0
- For Use With Arc Welder
- Application Electrode holder
- Includes Bush, Hex Key
Product Information
- Brand Zoro Select
- MFR # 19N783
- Zoro # G4573055
- UPC # 190735397503
- Country of Origin India
- Category Arc Welder Accessories
Dimensions
Holder Cable Socket Diameter | 5/16 in |
For Maximum Electrode Diameter | 3/8 in |
Details
Item | Electrode Holder |
Amps AC | 600 A |
Cable Connection | 2/0 |
For Use With | Arc Welder |
Application | Electrode holder |
Includes | Bush, Hex Key |
Features | 1.6mm-8mm dia Electrode, Twist Grip |
Holder Jaw Material | Copper Alloy |
Weight | 23.1 oz |
Welding Processes | Stick Welding (SMAW) |
Maximum Current | 600 A |
Duty Rating | Medium Duty |
Cable Connection Type | Ball Point Screw |
Type | Twist-Style |
Wire Gauge | 2/0 |
Description
Electrode Holder, Maximum Current 600 A, Duty Rating Medium Duty, Holder Jaw Material Copper Alloy, Type Twist-Style, Welding Processes Stick Welding (SMAW), Wire Gauge 2/0, Cable Connection Type Ball Point Screw, Holder Cable Socket Diameter 5/16 in, Features 1.6mm-8mm dia Electrode, Twist Grip, For Maximum Electrode Diameter 3/8 in, Includes Bush, Hex Key, Weight 23.1 oz
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Soldering Tip, Bevel, 1mm x 12mm (T15-C1)
- XTRWELD 1.5% Lanthanated Tungsten Electrode, 3/32, Gold, 10PK (WTLAN15093)
- ECLIPSE ENTERPRISES. Eclipse - Helping Hands Soldering Aid (900-015)
- SAF-T-CART Dual Cylinder Welding Cart with Firewall and Chain (401-14FW)
- ZORO SELECT Steel Ground Clamp 200A, Jaw Open 1/2ln (19N765)
- ZORO SELECT Welding Cable Connector, Male/Female 1MPC (1UYF4)
- ZORO SELECT Ground Clamp, 300 A, Use w/Arc Welder (1UYF3)
- ZORO SELECT Ground Clamp 700A, Jaw Open 2ln (19N771)
- ZORO SELECT Welding Cable Connector, Male/Female 2MPC (1UYF5)
- ZORO SELECT Brass Ground Clamp 600A, 1 1/2ln (19N769)
- POWERWELD Electrode Holder, Tweco Style, 300 Amp (A732)
- Zoro Select Arc Welder Accessories