Shop All Electrical Tapes
Zoro Select
Electrical Tape, 8.5 mil, 3/4" x 66 ft., Black
Mfr # 19N745
Zoro # G4566012
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Tape Width 3/4 in
- Tape Length 66 ft
- Performance Temp. 0 Degrees to 221 Degrees F
- Material Backing: Vinyl; Adhesive: Rubber
Product Information
- Brand Zoro Select
- MFR # 19N745
- Zoro # G4566012
- UPC # 190735585306
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 66 ft |
Width | 3/4" |
Length | 66 ft. |
Tape Core Diameter | 1 in |
Imperial Tape Length | 66 ft |
Imperial Tape Width | 3/4 in |
Description
Insulating Electrical Tape, General Purpose, Vinyl, Tape Adhesive Material Rubber, 3/4 in, 66 ft, 8.5 mil, Approved Vendor, Series Professional, Black, Minimum Tape Performance Temperature 0 Degrees F, Maximum Tape Performance Temperature 220 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOF OFF Epoxy Adhesive, Black, 16 oz, Dual-Cartridge (FG654)
- LOCTITE OSI Quad Max White Elastomeric Polymers Door Siding and Window Sealant 9.5 oz (1868684)
- SUPER GLUE Concrete Primer, Gel Quick Setting Epoxy Series, Clear, 1 qt, Jug, 1:01 Mix Ratio (15213)
- U S GYPSUM JOINT COMPOUND 3.5 QT SHEETROCK PLUS 3 (384013)
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 60 ft., Blue (19N748)
- ZORO SELECT Cloth Tape, 2 In x 50 ft, 30 mil, Tan, Vinyl (4YME9)
- ZORO SELECT Vinyl Electrical Tape, 3/4 in W x 60 ft L, 7 mil Thick, Black, 10 Pk (19N747)
- ZORO SELECT Cloth Tape, 2 x 25 ft, 125 mil, Tan, Vinyl (4YME8)
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 66 ft., Yellow (19N741)
- ZORO SELECT Electrical Tape, 8.5 mil, 66 ft., Assorted Colrs (7DX33)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Red, PK100 (35-RED-1/2X20FT)
- Zoro Select Electrical Tapes