Shop All Electrical Tapes
Zoro Select
Electrical Tape, 7 mil, 3/4" x 66 ft., Blue
Mfr # 19N739
Zoro # G4593005
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Blue
- Tape Width 3/4 in
- Tape Length 66 ft
- Performance Temp. 32 Degrees to 221 Degrees F
- Material Backing: Vinyl; Adhesive: Rubber
Product Information
- Brand Zoro Select
- MFR # 19N739
- Zoro # G4593005
- UPC # 190735585245
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 66 ft |
Width | 3/4" |
Length | 66 ft. |
Tape Core Diameter | 1 1/2 in |
Imperial Tape Width | 3/4 in |
Imperial Tape Length | 66 ft |
Description
Insulating Electrical Tape, General Purpose, Vinyl, Tape Adhesive Material Rubber, 3/4 in, 66 ft, 7 mil, Approved Vendor, Series Premium, Blue, Minimum Tape Performance Temperature 30 Degrees F, Maximum Tape Performance Temperature 220 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US HARDWARE PUTTY TAPE 1/8X3/4""30'RV (R-010B)
- H&C 1 gal Sealer, Natural Finish, natural, Water Base (50.100214-16)
- HENRY Roof Leak Repair, 3.3 gal, Pail, Black (HE208R361)
- BLACK JACK Black Driveway Sealer, 4.75 gal (6451-9-30)
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 66 ft., Green (19N740)
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 66 ft., Orang (19N742)
- ZORO SELECT Vinyl Electrical Tape, 3/4 in W x 66 ft L, 7 mil thick, Brown, 1 Pack (19N744)
- ZORO SELECT Cloth Tape, 2 In x 50 ft, 30 mil, Tan, Vinyl (4YME9)
- ZORO SELECT Vinyl Electrical Tape, 3/4 in W x 66 ft L, 7 mil thick, Red 1 Pack (19N738)
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 66 ft., Black (19N735)
- 3M 3/4 ELECTRICAL TAPE (3M6130)
- Zoro Select Electrical Tapes