Shop All Sequencers
Zoro Select
Electric Sequencer, 1 Switch, 30-90 Sec
Mfr # 6UEE5
Zoro # G3926115
original price:
$14.39
9% off
new price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Aux. Switch On Time (Sec.) 30 to 90
- Main Switch Off Time (Sec.) 1 to 30
- Includes Double Quick Connect Terminals for Combination Load
- Number of Timings 1
- Depth (In.) 1 5/8 in
Product Information
- Brand Zoro Select
- MFR # 6UEE5
- Zoro # G3926115
- UPC # 190735544839
- Country of Origin China
- Category Sequencers
Dimensions
Depth (In.) | 1 5/8 in |
Height (In.) | 1 1/2 in |
Width (In.) | 1 5/8 in |
Overall Width | 1 5/8 in |
Overall Length | 1 1/2 in |
Overall Depth | 1 5/8 in |
Description
Electric Sequencer, Application HVAC Systems, Refrigeration Systems, Auxiliary Switch Off Maximum 30 sec, Auxiliary Switch Off Minimum 1 sec, Auxiliary Switch On Maximum 90 sec, Auxiliary Switch On Minimum 30 sec, Body Material Phenol Formaldehyde/Copper/Ferrum, Cover Material Phenol Formaldehyde/Copper/Ferrum, Full Load Current @ 120V AC 10 A, Full Load Current @ 240V AC 7 A, Installation Orientation Horizontal, Vertical, Locked Rotor Current @ 120V AC 72 A, Locked Rotor Current @ 240V AC 42 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Outdoor Rated Ir-Quartz Htr., 2.0Kw, 240 (OCH-46-240V)
- NU-CALGON Propylene Glycol, Blue, 1 gal. (4188-07)
- FIREYE 45Uv5-1007 Uv Self-Check (45UV5-1007)
- CLASSIC 96-3/4" Hydronic Baseboard Heater, White (CLCU75-8)
- ZORO SELECT Electric Sequencer, 2 Switch, 30-90 Sec (6UEE7)
- ZORO SELECT Electric Sequencer, 4 Switch, 1-110 Sec (6UEF0)
- ZORO SELECT Electric Sequencer, 1 Switch, 1-20 Sec (6UEE6)
- ZORO SELECT Electric Sequencer, 2 Switch, 1-20 Sec (6UEE8)
- ZORO SELECT Electric Sequencer, 3 Switch, 1-110 Sec (6UEE9)
- ZORO SELECT Electric Sequencer, 1 Switch, 1-25 Sec (6UEE4)
- WILTON On And Off Switch (5711151)
- Zoro Select Sequencers