Shop All Forklifts
Zoro Select
Electric Powered Tugger Multi Mover
Mfr # E-TUG-MM
Zoro # G5561363
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 30 1/2 in
- Overall Length 18 in
- Overall Width 9 3/4 in
- Material Steel
- Color Black
Product Information
- Brand Zoro Select
- MFR # E-TUG-MM
- Zoro # G5561363
- UPC # 691215121163
- Country of Origin China
- Category Forklifts
Dimensions
Overall Height | 30 1/2 in |
Overall Length | 18 in |
Overall Width | 9 3/4 in |
Details
Material | Steel |
Color | Black |
Item | Multi Mover |
Frame Material | Steel |
Batteries Included | No |
Number of Wheels | 0 |
Frame Finish | Painted |
Compatible with Manufacturer Model Number | E-TUG-10, E-TUG-20, E-TUG-30 |
For Use With Mfr. Model Number | E-TUG-10, E-TUG-20, E-TUG-30 |
Description
Multi Mover, Product Type Multi Mover, Compatible with Grainger Part Number 460T84, 460T85, Compatible with Manufacturer Model Number E-TUG-10, E-TUG-20, E-TUG-30, Overall Length 18 in, Overall Width 9 3/4 in, Overall Height 30 1/2 in, Color Black, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 12 ft L, 2 in W, Nylon, Yellow (EEF1-902-12)
- KINEDYNE Rope Tie-Off, Polyester Web (660001GRA)
- MAASDAM 100 ft. Rope Ratchet Puller with 19 in. Handle (A-100)
- LIFT-ALL Winch Cable, FC, 3/8 In. x 150 ft. (38WFIX150)
- ZORO SELECT Electric Powered Tugger, 1K Tug Series (E-TUG-10)
- ZORO SELECT Electric Powered Tugger Pin Hitch (E-TUG-PINH)
- ZORO SELECT Black Steel Electric Powered Tugger Ball Hitch (E-TUG-SABH)
- ZORO SELECT Electric Powered Tugger, 2K Tug Series (E-TUG-20)
- ZORO SELECT Electric Powered Tugger Ball Mount Hitch (E-TUG-ABMH)
- ZORO SELECT Electric Powered Tugger Channel Lift (E-TUG-MCLA)
- Zoro Select Forklifts