Shop All Forklifts
Zoro Select
Electric Powered Tugger, 2K Tug Series
Mfr # E-TUG-20
Zoro # G5569352
product price: $3,360.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$3,360.99
Free 30-Day Returns
Key Features
- Overall Height 50 1/2 in
- Overall Length 32 in
- Overall Width 26 in
- Color Yellow
- HP 1 hp
Product Information
- Brand Zoro Select
- MFR # E-TUG-20
- Zoro # G5569352
- UPC # 691215120760
- Country of Origin China
- Category Forklifts
Dimensions
Overall Height | 50 1/2 in |
Overall Length | 32 in |
Overall Width | 26 in |
Details
Color | Yellow |
Item | Electric Powered Tugger |
HP | 1 hp |
Power Source | DC Battery |
Batteries Included | Yes |
Key or Pedal Start | Switch |
Frame Finish | Painted |
Series | 2K Tug |
Number of Wheels | 5 |
Vehicle Load Capacity | 2,150 lb |
Parking Brake | Automatic |
Frame Material | Steel |
Speed | 4.3 mph |
Includes | Batteries |
Towing Capacity | 2,000 lb |
Battery Voltage | 12 V |
Start Mechanism | Switch |
Towing Capacity - Maximum | 2,000 lb |
Vehicle Load Capacity - Maximum | 2,000 lb |
Speed - Maximum | 2 mph |
Description
Electric Powered Tugger, Parking Brake Automatic, Power Source DC Battery, Battery Voltage 12 V, Vehicle Load Capacity - Maximum 2,000 lb, Towing Capacity - Maximum 2,000 lb, Start Mechanism Switch, Speed - Maximum 2 mph, Overall Length 32 in, Overall Width 26 in, Overall Height 50 1/2 in, Number of Wheels 5, HP 1 hp, Color Yellow, Includes Batteries, Frame Material Steel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1 x 10' Orange Cam Strap W/ S-Hook and Keeper (C5110SH255-OR)
- CHICAGO HARDWARE Clevis Grab Hook, 4000 Lb, Clevis Attachment, 516 In, Drop Forged Steel, SelfColored, For Use, 23710 9 (23710 9)
- CAMPBELL CHAIN & FITTINGS Campbell 2 in. D Zinc Plated Steel Fixed Eye Single Sheave Rigid Eye Pulley (T7550402)
- ZORO SELECT General Purpose Dolly, 900 lb. (2TUP1)
- ZORO SELECT Black Steel Electric Powered Tugger Ball Hitch (E-TUG-SABH)
- ZORO SELECT Electric Powered Tugger Pin Hitch (E-TUG-PINH)
- ZORO SELECT Electric Powered Tugger Ball Mount Hitch (E-TUG-ABMH)
- ZORO SELECT Electric Powered Tugger, 1K Tug Series (E-TUG-10)
- ZORO SELECT Electric Powered Tugger Channel Lift (E-TUG-MCLA)
- ZORO SELECT Electric Powered Tugger Multi Mover (E-TUG-MM)
- Zoro Select Forklifts & Attachments