Shop All Forklifts
Zoro Select
Electric Powered Tugger, 1K Tug Series
Mfr # E-TUG-10
Zoro # G6567047
product price: $3,369.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$3,369.99
Free 30-Day Returns
Key Features
- Overall Height 50 3/8 in
- Overall Length 31 3/4 in
- Overall Width 20 1/4 in
- Color Yellow
- Key or Pedal Start Switch
Product Information
- Brand Zoro Select
- MFR # E-TUG-10
- Zoro # G6567047
- UPC # 691215120753
- Country of Origin China
- Category Forklifts
Dimensions
Overall Height | 50 3/8 in |
Overall Length | 31 3/4 in |
Overall Width | 20 1/4 in |
Details
Color | Yellow |
Item | Electric Powered Tugger |
Key or Pedal Start | Switch |
Includes | Batteries |
Parking Brake | Automatic |
Speed | 3.7 mph |
Batteries Included | Yes |
Series | 1K Tug |
Towing Capacity | 1,000 lb |
Frame Material | Steel |
Frame Finish | Painted |
Vehicle Load Capacity | 1,000 lb |
HP | 0.5 hp |
Power Source | DC Battery |
Number of Wheels | 5 |
Start Mechanism | Switch |
Vehicle Load Capacity - Maximum | 1,000 lb |
Speed - Maximum | 2 mph |
Battery Voltage | 12 V |
Towing Capacity - Maximum | 1,000 lb |
Description
Electric Powered Tugger, Parking Brake Automatic, Power Source DC Battery, Battery Voltage 12 V, Vehicle Load Capacity - Maximum 1,000 lb, Towing Capacity - Maximum 1,000 lb, Start Mechanism Switch, Speed - Maximum 2 mph, Overall Length 31 3/4 in, Overall Width 20 1/4 in, Overall Height 50 3/8 in, Number of Wheels 5, HP 0.5 hp, Color Yellow, Includes Batteries, Frame Material Steel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS Oil Seal (JL561)
- TMI Curtain Wall, 10 ft H x 6 ft W (999-00078)
- HAMILTON Ace-Tuf Wheel, 8X2.50 5/8Bb (W-8-OAT-5/8)
- GPS - GENERIC PARTS SERVICE Complete Wheel Kit for Manual Pallet Jack GWK-4YX96-CK - Fits Dayton Model # 4YX96 (GWK-4YX96-CK)
- ZORO SELECT Electric Powered Tugger, 2K Tug Series (E-TUG-20)
- ZORO SELECT Black Steel Electric Powered Tugger Ball Hitch (E-TUG-SABH)
- ZORO SELECT Electric Powered Tugger Pin Hitch (E-TUG-PINH)
- ZORO SELECT Electric Powered Tugger Ball Mount Hitch (E-TUG-ABMH)
- ZORO SELECT Electric Powered Tugger Multi Mover (E-TUG-MM)
- ZORO SELECT Electric Powered Tugger Channel Lift (E-TUG-MCLA)
- Zoro Select Forklifts & Attachments