Shop All Electric Drum Pumps
Zoro Select
Electric Operated Drum Pump, 60 Hz, 9 gpm
Mfr # ELEC-GLYKIT
Zoro # G5080315
product price: $5,251.99
/ea
Free Shipping & Returns
$5,251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ELEC-GLYKIT
- Housing Material Stainless steel
- Includes Barb Fitting, Intake Tube, Motor
- Inlet Size 1-31/32"
- Motor Type Electric AC
Product Information
- Brand Zoro Select
- MFR # ELEC-GLYKIT
- Zoro # G5080315
- UPC # 791885905572
- Country of Origin Germany
- Category Electric Drum Pumps
Dimensions
Inlet Size | 1-31/32" |
Discharge Tube Length | 8 ft. |
Discharge Tube Outlet OD Size | 1-1/2" |
Width | 4-11/16" |
Manufacturers Warranty Length | 1 yr. |
Suction Tube Length | 39 in |
Suction Tube Outlet O.D. Size | 2" |
Hose Inside Dia. | 1 1/2 in |
Discharge Tube Outlet ID Size | 1-1/4" |
Suction Tube Outlet I.D. Size | 1-59/64" |
Height | 45" |
Length | 39" |
Adapter Dia. | 1-1/2" |
Hose Length | 96 in |
Outlet Size | 1-1/2" |
Discharge Size FPT (In.) | 1-1/2 |
Height Above Container | 14 in |
For Container Size | 55 gal |
Overall Length | 48 1/2 in |
Cord Length | 72 in |
Bung Connection Dia. | 2 in |
Hose Outside Dia. | 1 5/8 in |
Description
Electric Operated Drum Pump, Hose Inside Dia. 1 1/2 in, Max. Head Pressure 20 psi, Max. Oil Flow 9 gpm, Max. Outlet Pressure 150 psi, For Use With ELEC-GLYKIT, Rated Voltage 120V AC, Pump Connection ID 1 1/2 in, Suction Tube OD 1 7/8 in, Hose Length 96 in, Suction Tube Length 39 in, Cord Length 72 in, Includes Bung Adapter Yes, Runs Dry No, Thermal Protection Yes, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hand Drum Pump, Polypropylene, 3/4In NPT (5UWH4)
- DWYER INSTRUMENTS VFB-85-SS 0.2-2 GPM WATER (VFB-85-SS)
- SPRINGER PARTS Fristam 1180000351 Replacement Part (1180000351SP)
- ARO Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene (666101-2EB-C)
- ZORO SELECT Drum Pump, 115VAC, 1/2 HP, 60 Hz (PFP-ET-40)
- FINISH THOMPSON Drum Pump, 115VAC, 1/3 HP, 60 Hz (EFS-40/S1)
- FILL-RITE 8 GPM, 1/4 HP, Stainless steel (DF120N)
- FLUX Drum Pump, Aluminum, 60" Long, Air Operated Motor, 470W Power, 9 ft NBR hose (24-ZORO0228)
- FLUX Drum Pump, Polypropylene, 39" Long, Battery Operated Motor, 100W Power, 6 ft PVC Hose (24-ZORO0057)
- FILL-RITE Electric Operated Drum Pump, 12VDC, 8 GPM, 1/4 HP, 3/4" Inlet (DF012CMN520)
- DAYTON Drum Pump, 115VAC, 1 HP, 60 Hz (6GKR3)
- Zoro Select Electric Drum Pumps