Shop All Electric Infrared Heaters
This Product is Discontinued
Zoro Select
Electric Infrared Heater, Ceiling, Aluminum, 2217 BtuH, 120V AC, 742 W (Discontinued)
Mfr # 30PL20
Zoro # G8496171
Free Shipping & Returns
This Product is Discontinued
Key Features
- Indoor/Outdoor Usage Indoor Only
- Heater Mounting Type Ceiling
- Includes (4) 23W CFL Bulb and 650W IR Heater Tube
- Watts 742
- BtuH Output 2217
Product Information
- Brand Zoro Select
- MFR # 30PL20
- Zoro # G8496171
- UPC # 190735460313
- Country of Origin Indonesia
- Category Electric Infrared Heaters
Dimensions
Length | 44-1/2" |
Height | 7-45/64" |
Width | 6-13/64" |
Cord Length | 6 ft |
Overall Width | 6 1/8 in |
Overall Length | 45 in |
Overall Dimensions - L x W x D | 45 in x 6-1/8 in x 6-1/2 in |
Overall Depth | 6 1/2 in |
Description
Electric Infrared Heater, Overall Length 45 in, Overall Width 6 1/8 in, Overall Depth 6 1/2 in, Phase 1, Voltage 120V AC, Wattage Output 742W, Beam Pattern 120 Degrees , Element Type Quartz Lamp, Housing Color Red, Housing Material Aluminum, Mounting Type Chain Permanent, Grille Material Steel, Heating Capacity 2,218 BtuH, Heating Method Radiant, Housing Finish Anodized, Control Type Pull Chain Switch, Cord Construction 18/3, Electrical Connection Plug-In, Frequency 60 Hz, Amperage 6.5A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.