Shop All Heating Cables
Zoro Select
Electric Heating Cable Kit, 120VAC, 100 ft Length
Mfr # 13R077
Zoro # G4467461
product price: $677.99
/ea
Free Shipping & Returns
$677.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Location Wet or Dry
- Cable Length 100 ft
- Max. Circuit Length 200 ft
- Heater Voltage 120VAC
- Watts On Plastic 500
Product Information
- Brand Zoro Select
- MFR # 13R077
- Zoro # G4467461
- UPC # 190735390382
- Country of Origin China
- Category Heating Cables
Dimensions
Cable Length | 100 ft |
Max. Circuit Length | 200 ft |
Overall Width | 1/2 in |
Description
Electric Heating Cable Kit, Cable Type Self-Regulating, Cable Length 100 ft, Indoor/Outdoor, NEMA Plug Configuration Hardwired, 6 W Watts per Foot @ 40F, Voltage 120V AC, Includes (1) 13R090 Splice/Tee Kit, (1) 13R091 Roll of Tape/Labels, (1) Roll of Cable, (2) 13R088 Power Connection Kits, 600 W Watts per Cable @ 40F, 4.2 A Amps per Cable @ 40F, 0.04 A Amps per Foot @ 40F, Cable Cover Material Thermoplastic Elastomer, Cable Material Copper, Frequency 60 Hz, Max. Circuit Length 200 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Radiant Enclosure Heater, 5-33/64" H, 75W (RH115230V75W)
- ALTRONIX Relay Module 24VDC 40Ma DPDT, Relay, - (RB524)
- MIDCO INTERNATIONAL Flame Rod Assembly, Mx1360-03 (1360-03)
- FRIEDRICH Friedrich® WallMaster® Wall Air Conditioner W/ Electric Heat, 1543 Watt, 230V, 15500 BTU (WET16A33A)
- ZORO SELECT Electric Heating Cable Kit, 120VAC, 100 ft Length (13R074)
- ZORO SELECT Electric Heating Cable, 120VAC, 6 ft Length, Waterproof, SJTW (13R101)
- ZORO SELECT Electric Heating Cable Kit, 240VAC, 100 ft Length (13R078)
- ZORO SELECT Electric Heating Cable Kit, 240VAC, 100 ft Length (13R076)
- ZORO SELECT Electric Heating Cable, 240VAC, 24 ft Length, Waterproof, SJTW (13R099)
- ZORO SELECT Electric Heating Cable, 120VAC, 50 ft Length, Waterproof, SJTW (13R105)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 24 ft. Length (FFSL1-24)
- Zoro Select Heating Cables