Shop All Heating Cables
Zoro Select
Electric Heating Cable, 240VAC, 12 ft Length, Waterproof, SJTW
Mfr # 13R097
Zoro # G4467574
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Wet or Dry
- Cable Length 12 ft
- Max. Circuit Length 200 ft
- Heater Voltage 240VAC
- Watts On Metal 60
Product Information
- Brand Zoro Select
- MFR # 13R097
- Zoro # G4467574
- UPC # 190735390580
- Country of Origin China
- Category Heating Cables
Dimensions
Cable Length | 12 ft |
Max. Circuit Length | 200 ft |
Overall Width | 1/2 in |
Description
Electric Heating Cable, Cable Type Self-Regulating, Cable Length 12 ft, Indoor/Outdoor, NEMA Plug Configuration Hardwired, 6 W Watts per Foot @ 40F, Voltage 240V AC, Includes Heating Cable and Power Cable without Plug, 72 W Watts per Cable @ 40F, 0.3 A Amps per Cable @ 40F, 0.025 A Amps per Foot @ 40F, Cable Cover Material Thermoplastic Elastomer, Cable Material Copper, Frequency 60 Hz, Max. Circuit Length 200 ft, Max. Operating Temp. 150 Degrees F, Min. Operating Temp. -40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF83)
- LENNOX Wheel, 10" x 8", 1/2" Bore (21708)
- ALL-FILTERS 20X20X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (20202.C 4PK)
- CARRIER Thermal Expansion Valve (EA36YP274)
- ZORO SELECT Electric Heating Cable, 120VAC, 400 ft Length (6MJY1)
- ZORO SELECT Electric Heating Cable Kit, 240VAC, 100 ft Length (13R078)
- ZORO SELECT Electric Heating Cable, 120VAC, 250 ft Length (13R081)
- ZORO SELECT Electric Heating Cable, 120VAC, 100 ft Length (6MJX1)
- ZORO SELECT Electric Heating Cable, 120VAC, 250 ft Length (13R079)
- ZORO SELECT Electric Heating Cable, 120VAC, 320 ft Length (6MJX9)
- FROST KING Heat Cable Wtr Pipe 12' (HC12A)
- Zoro Select Heating Cables