Shop All Electrical Tapes
Zoro Select
Elec Tape, 66 ft Lx3/4" W, 7 mil, Assorted
Mfr # 7DX30
Zoro # G0186359
product price: $60.25
/ea
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black/Blue/Brown/Green/Orange/Red/White/Yellow
- Tape Width 3/4 in
- Tape Length 66 ft
- Tape Adhesive Strength 16 oz/in
- Color Assorted
Product Information
- Brand Zoro Select
- MFR # 7DX30
- Zoro # G0186359
- Country of Origin Multiple
- Category Electrical Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 66 ft |
Metric Tape Length | 20.12 m |
Imperial Tape Width | 3/4 in |
Imperial Tape Length | 66 ft |
Metric Tape Width | 19 mm |
Description
Insulating Electrical Tape, General Purpose, Vinyl, Tape Adhesive Material Rubber, 3/4 in, 66 ft, 7 mil, Approved Vendor, Series Premium, Black/Blue/Brown/Green/Orange/Red/White/Yellow, Minimum Tape Performance Temperature 30 Degrees F, Maximum Tape Performance Temperature 220 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Tape, Filament, 1"x60 yd (8931)
- 3M Electrical Tape, Scotch Super 33+ Vinyl Electrical Tape (54007-06132)
- NOVAGARD SOLUTIONS Novagard 02-MX001200 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz., Dark Bronze (02-MX001200)
- 3M Scotch, Precut Foam Mounting 1in Squares, Double-Sided, Removable, 16PK (108)
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 66 ft., Yellow (19N741)
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 60 ft., Blue (19N748)
- ZORO SELECT Vinyl Electrical Tape, 3/4 in W x 66 ft L, 7 mil thick, Red 1 Pack (19N738)
- ZORO SELECT Vinyl Electrical Tape, 3/4 in W x 60 ft, 7 mil thick, White, 1 Pack (19N751)
- ZORO SELECT Vinyl Electrical Tape, 3/4 in W x 66 ft L, 7 mil thick, Brown, 1 Pack (19N744)
- ZORO SELECT Electrical Tape, 8.5 mil, 66 ft., Assorted Colrs (7DX33)
- 3M Shielding Foil Tape, 1 In. x 6 Yd., Copper (1194)
- Zoro Select Electrical Tapes