Shop All Elbow and Wrist Braces
Zoro Select
Elbow Support, L, Black, Single Strap
Mfr # 6T570
Zoro # G0027124
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Style Single Strap
- Material Neoprene, Nylon
- Fits 11 to 12 in
- Features Machine Washable
Product Information
- Brand Zoro Select
- MFR # 6T570
- Zoro # G0027124
- UPC # 190735544174
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | L |
Size | L |
Details
Item | Elbow Support |
Color | Black |
Style | Single Strap |
Material | Neoprene, Nylon |
Fits | 11 to 12 in |
Features | Machine Washable |
Inserts Included | No Inserts |
Latex Content | Contains Latex |
Joint Coverage | Covered Joint |
Product Type | Elbow Support |
Limb Circumference - Minimum | 11 in |
Closure | Pull-On |
Number of Straps | 1 |
Limb Circumference - Maximum | 12 in |
Side | Universal |
Description
Elbow Support, Color Black, Material Neoprene, Nylon, Number of Straps 1, Closure Pull-On, Side Universal, Size L, Limb Circumference - Minimum 11 in, Limb Circumference - Maximum 12 in, Latex Content Contains Latex, Product Type Elbow Support, Chest Size - Maximum Not Applicable, Chest Size - Minimum Not Applicable, Features Machine Washable, Joint Coverage Covered Joint, Inserts Included No Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Commander 13 Ga. Gray Nylon/Spandex Work Gloves, Black Sandy-foam Nitrile Palm Coating, S (CM3020)
- HY-KO Number/Letter 2In Vnyl Blk (MM-7N)
- FALLTECH Ladder Safety, Fixed Ladder Lifeline (6161012)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, 5XL (62157)
- ZORO SELECT Elbow Support, M, Black, Single Strap (6T569)
- ZORO SELECT Elbow Support, XL, Black, Single Strap, Features: Machine Washable (6T571)
- ZORO SELECT Elbow Support, S, Black, Single Strap, Features: Machine Washable (6T568)
- ERGODYNE Ergodyne® 400 Universal Wrist Wrap, Black, One Size (72102)
- ERGODYNE ProFlex 4000 Single Strap Wrist Support, Tan, Medium, Left (70114)
- ERGODYNE Black Elbow Sleeve w/ Strap, XL (655)
- IMPACTO Elbow Support, Neoprene, Black, L (EL5002L)
- Zoro Select Elbow and Wrist Braces