Shop All Stainless Steel Pipe Fittings
Zoro Select
Elbow, SS, 2", 45 Degrees
Mfr # ZUSA-PF-7472
Zoro # G800421057
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow
- Pipe Fitting Material Stainless Steel
- Standards ISO 7-1
- Application Air, Natural Gas, Oil, Potable Water, Steam
- Color Silver
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7472
- Zoro # G800421057
- UPC # 193005123840
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Details
Specific Fitting Shape | 45 Degrees Elbow |
Pipe Fitting Material | Stainless Steel |
Item | Stainless Steel Class 150 Pipe Fittings |
Standards | ISO 7-1 |
Application | Air, Natural Gas, Oil, Potable Water, Steam |
Color | Silver |
Material Grade | 316 |
Low Lead Compliance Level | Compliant |
Fitting Side B Pipe Threading | 11 |
Fitting Side A Gender | Female |
Includes Seal | No |
Class | Class 150 |
Maximum Operating Pressure | 150 psi |
Fitting Side A Pipe Threading | 11 |
Fitting Side A Type | BSPT |
Fitting Side B Type | BSPT |
Includes Pre-Applied Thread Sealant | No |
Fitting Side B Gender | Female |
Description
45 Degrees Elbow, Stainless Steel, 316, Class Class 150, 2 in, Female, BSPT, 11, 2 in, Female, BSPT, 11, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 in x 1/2 in Pipe Size (837-247)
- RIOBEL Falling Water Hot Cartridge (401-452)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 1" x 1/2" Pipe Size, CTS Spigot x CTS Hub (2GKF8)
- ELKAY Sink, Corner Mount, 4 Hole, Elite Satin Finish (DE217324)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8785)
- ZORO SELECT Reduce Coupling, 2-1/2"x1-1/4", 304, Thrd (4381032590)
- ZORO SELECT Nipple, Schedule 80, 61/64" ID, 316 SS, 3" L (ZUSA-PF-4325)
- ZORO SELECT 2" Socket Weld 316 SS Union (600U111SW020)
- ZORO SELECT Square Plug, 1/2", 150,304, Thrd Heavy (4381033230)
- ZORO SELECT Hex Bushing, 304 SS, 1/2 x 3/8", BSPT (ZUSA-PF-8169)
- ZORO SELECT 1-1/4" FNPT 304 SS 45 Degree Elbow (404E111N114)
- Zoro Select Fittings