Shop All Drain Components
Zoro Select
Elbow, 90 deg., Wht Drain, Slip Connection
Mfr # 35335
Zoro # G4862623
original price:
$2.15
7% off
new price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1-1/2"
- Material of Construction - Drains PVC
- Color - Drains White
- Connection - Drains Slip
- Material of Construction Polypropylene
Product Information
- Brand Zoro Select
- MFR # 35335
- Zoro # G4862623
- UPC # 091712353355
- Country of Origin China
- Category Drain Components
Dimensions
Pipe Dia. - Drains | 1-1/2" |
Size | 1-1/2" |
Bend Radius | 90 Degrees |
Pipe Outside Diameter | 1 1/2 in |
Nominal Pipe Size | 1 1/2 in |
Details
Item | Elbow |
Material of Construction - Drains | PVC |
Color - Drains | White |
Connection - Drains | Slip |
Material of Construction | Polypropylene |
Includes | 1-1/2" Washer |
For Use With | Wall Drain |
Standards | UPC |
Connection | Slip Joint |
Color | White |
Material | Plastic |
Basic Fitting Shape | Elbow |
Product Type | Elbow |
Outlet Connection Type | Slip |
Trap Type | Elbow |
Inlet Connection Type | Slip |
Description
Elbow, Nominal Pipe Size 1 1/2 in, Pipe Outside Diameter 1 1/2 in, Standards UPC, Outlet Connection Type Slip, Product Type Elbow, Includes Washer, Bend Radius 90 Degrees , Inlet Connection Type Slip, Material Plastic, Color White, Trap Type Elbow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 3-hole 8-16" installation Hole Wall-Mount Lavatory Faucet, Stainless (T3576LF-SSWL)
- ZORO SELECT Trap Adap., 1-1/2 Inx1-1/4 In SlipxSpigot (1WJN2)
- ZORO SELECT Brass Reducing Coupling, FNPT, 2" x 1-1/2" Pipe Size (22UL57)
- ELDON JAMES 1/2" Barbed 90 Degree Elbow PK 10 (L0-8WP)
- ZORO SELECT Tee, White Drain, Slip Connection (35337)
- ZORO SELECT 1-1/4 " Dia., Polypropylene, White/Plastic Finish, Lavatory, P-Trap (1PNX5)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Lavatory, S-Trap (1PNX9)
- ZORO SELECT 1-1/4" " Dia., polypropylene, White/Plastic Finish, Lavatory, Slip-Nut And Washer (1PPB6)
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, Extension (1PNT2)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, Extension (1PNP6)
- PLUMB PAK Washer Waste-Overflow (PP821-39)
- Zoro Select Drain Components