Shop All Carbon Steel Pipe Fittings
Zoro Select
Elbow 90 deg, Low Temp Steel, FSW, 2in.
Mfr # 4001300171
Zoro # G7911827
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material LF2 Low Temperature Steel
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Zoro Select
- MFR # 4001300171
- Zoro # G7911827
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Tube Size | 2" |
Fitting Side A Outside Diameter | 3 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 3 in |
Description
90 Degrees Elbow, Low Temperature Steel, Phosphate, LF2, Class Class 3000, 2 in, Female, Socket, 3 in, 2 in, Female, Socket, 3 in, 3,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Mini T-Strainer with Bowl (LSTM050B)
- MADE TO MATCH KDH8508 2 Functions Pull-Down Sprayer (KDH8508)
- CHICAGO FAUCET Outlet 0.35Gpm Laminar Male Vp (E39VPJKABCP)
- ROHL 1/2" Thermostatic Rough Valve-In (R1052BD)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 4" Pipe Size (BULK-PF-214)
- ZORO SELECT Coupling, Low Temp Steel, FNPT, 1-1/2in. (3000300771)
- ZORO SELECT Street Elbow, 90 Deg, Carbon Steel, MNPT (5RLG8)
- ZORO SELECT Blind Raise Face, Carbon Steel, 285 psi (130-030-000)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2240 psi (020-030-000)
- ZORO SELECT Socket Pipe Plug, Carbon Steel, MNPT, PK10 (5RLG0)
- ZORO SELECT Square Pipe Plug, Carbon Steel, MNPT, PK10 (5RLF3)
- Zoro Select Carbon Steel Pipe Fittings