Shop All Carbon Steel Pipe Fittings
Zoro Select
Elbow 90 deg, Low Temp Steel, FSW, 1-1/2in.
Mfr # 3001300171
Zoro # G8103067
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material LF2 Low Temperature Steel
- Specific Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Zoro Select
- MFR # 3001300171
- Zoro # G8103067
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Pipe Size | 1 1/2 in |
Tube Size | 1-1/2" |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Fitting Side B Outside Diameter | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 2 1/2 in |
Description
90 Degrees Elbow, Low Temperature Steel, Phosphate, LF2, Class Class 3000, 1 1/2 in, Female, Socket, 2 1/2 in, 1 1/2 in, Female, Socket, 2 1/2 in, 3,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Reinforced Tubing, 70 psi at 70F, 100 ft. (K7160-16)
- THRIFCO PLUMBING 3/4 Inch FIP x 3/4 Inch GHT Brass Bent Nose Garden Valve, ARRO (6415109)
- SLOAN 3 Hole SLOAN Sensor Faucet, Polished Chrome (3362119)
- LEGEND VALVE 2" X 3" GALVANIZED NIPPLE (356-164E)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1659 psi (090-050-040)
- ZORO SELECT Steel Bushing 3/8X1/4 In, 150, PK10 (5RLD2)
- ZORO SELECT Cap, Carbon Steel, 1506 psi (080-060-000)
- ZORO SELECT Square Pipe Plug, Carbon Steel, MNPT (5RLF7)
- ZORO SELECT Threaded Outlet, Steel, FNPT, 1-1/2in. (300280350271)
- ZORO SELECT Reducing Tee, Carbon Steel, 3178 psi (053-030-020)
- SMITH-COOPER Thrd 90 Elbow, Forged, 3000, 1" (4308000360)
- Zoro Select Fittings