Shop All Stainless Steel Pipe Fittings
Zoro Select
Elbow, 90 deg, 2-1/2", 150,304, Thrd Heavy
Mfr # 4381030690
Zoro # G1560881
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 4381030690
- Zoro # G1560881
- UPC # 092201364302
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Details
Specific Fitting Shape | 90 Degree Elbow |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | 90 Degree Elbow |
Description
Elbow,90 deg,2-1/2",150,304,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hex Head Plug, Brass, 1/2" Pipe Size, MNPT (218P-8)
- VIEGA Viega MegaPress tee, 1-1/4" x 1-1/4" x 1" (25350)
- APOLLO PEX 1/2 in. Brass PEX Barb x PEX Barb x Female Pipe Thread Drop-Ear Tee (APXDET12)
- THRIFCO PLUMBING Adjustable Telescoping Basin Wrench 9 Inch -15 Inch (4402340)
- ZORO SELECT Elbow, 90 deg, 3/8", 150,304, Thrd Heavy (4381030620)
- ZORO SELECT Elbow, 90 deg, 3", 150,304, Thrd Heavy (4381030700)
- ZORO SELECT Elbow, 90 deg, 4", 150,304, Thrd Heavy (4381030710)
- ZORO SELECT Union, 1", 150,304, Thrd Heavy (4381033650)
- ZORO SELECT Straight Adapter, Steel, 1/4 in, BSPP x NPT (ZUSA-PF-7991)
- ZORO SELECT Nipple, Schedule 80, 19/64" ID, 316 SS, 12"L (ZUSA-PF-4417)
- LEGEND VALVE 2" x 3-1/2" 316 SS NIPPLE (316-165)
- Zoro Select Fittings