Shop All Polyethylene Pipe Fittings
Zoro Select
Elbow, 8 In, Polyethylene, PK2
Mfr # 153108016
Zoro # G7952892
product price: $206.99
/pk 2, $103.50/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 8"
- Specific Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Shape Elbow
- Pipe Size 8 in
- Dimension Ratio 11
Product Information
- Brand Zoro Select
- MFR # 153108016
- Zoro # G7952892
- Country of Origin United States
- Category Polyethylene Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8" |
Pipe Size | 8 in |
Dimension Ratio | 11 |
Pipe Size (Fittings) | 8" |
Fitting Side A Nominal Pipe Size | 8 in |
Fitting Side B Nominal Pipe Size | 8 in |
Details
Specific Fitting Shape | 90 Degree Elbow |
Basic Pipe Fitting Shape | Elbow |
Item | 90 Degree Elbow |
Max. Pressure | 200 psi |
Temp. Range | -30 Degrees to 85 Degrees F |
Material | Polyethylene |
Basic Pipe Fitting Material | Plastic |
Standards | ASTM, NSF |
Connection | Butt |
Color | Black |
Pipe Fitting Material | Polyethylene |
Schedule | Schedule SDR 11 |
Fitting Side A Type | Butt Weld |
Fitting Side B Type | Butt Weld |
Description
90 Degrees Elbow, Polyethylene, Schedule SDR 11, 8 in, Butt Weld, 8 in, Butt Weld, -30 Degrees to 85 Degrees F, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Lvr Hdl Vrv Bg (HHL-VRVLBG)
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G054)
- PARKER Elbow, 90, Zinc Pltd Steel, CompxM, 1/2In (8-8 CBU-S)
- KNAUF INSULATION 1-1/4" X 1" Knauf Earthwool Fg Pipe Asj+-Ssl 135/C (5001256)
- ZORO SELECT Internal End Plug, 5" For Pipe Size, Green (0533AA)
- ZORO SELECT Tee, 3 In, Polyethylene (153208013)
- ZORO SELECT Flange, 2 In, Polyethylene (153798011)
- ZORO SELECT Tee, 6 In, Polyethylene (153208015)
- ZORO SELECT Elbow, 8 In, Polyethylene, PK2 (153158016)
- ZORO SELECT Nipple, Threaded Hex, Poly, 1/4 In NPT, PK10 (N4HDPE)
- ANDERSON METALS Derin Sleeve P60P 1/4 (30560-04)
- Zoro Select Fittings