Shop All Drain Components
Zoro Select
Elbow, 45 deg., Wht Drain, Slip Connection
Mfr # 35333
Zoro # G4852220
original price:
$1.89
5% off
new price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1-1/2"
- Material of Construction - Drains PVC
- Color - Drains White
- Connection - Drains Slip
- Material of Construction Polypropylene
Product Information
- Brand Zoro Select
- MFR # 35333
- Zoro # G4852220
- UPC # 091712353331
- Country of Origin China
- Category Drain Components
Dimensions
Pipe Dia. - Drains | 1-1/2" |
Size | 1-1/2" |
Pipe Outside Diameter | 1 1/2 in |
Nominal Pipe Size | 1 1/2 in |
Bend Radius | 45 Degrees |
Details
Item | Elbow |
Material of Construction - Drains | PVC |
Color - Drains | White |
Connection - Drains | Slip |
Material of Construction | Polypropylene |
Standards | UPC |
For Use With | Wall Drain |
Includes | 1-1/2" Washer |
Connection | Slip Joint |
Color | White |
Material | Plastic |
Basic Fitting Shape | Elbow |
Product Type | Elbow |
Inlet Connection Type | Slip |
Outlet Connection Type | Slip |
Trap Type | Elbow |
Description
Elbow, Nominal Pipe Size 1 1/2 in, Pipe Outside Diameter 1 1/2 in, Standards UPC, Outlet Connection Type Slip, Product Type Elbow, Includes Washer, Bend Radius 45 Degrees , Inlet Connection Type Slip, Material Plastic, Color White, Trap Type Elbow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Other Cam Assembly - Lever Handle - Mini-Bulk (RP61MBS)
- PROSOURCE Pvc Cutter Ratcheting (T002-3L)
- ZURN Water Pressure Reducing Valve, 1-1/4 In. (114-500XLYSBR)
- GOURMETIER GCLWS302019 30X20 Cast Iron Single Bowl Wall Mount Sink, White (GCLWS302019)
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, J-Bend (1PNK3)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, Waste Arm (1PNP7)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, P-Trap (1PNN5)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, J-Bend (1PNK4)
- ZORO SELECT 1-1/4" " Dia., Rubber, Gray/Rubber Finish, Lavatory, Washer (1PNV8)
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory/Kitchen, Tee (1PNU4)
- ZURN Carbon Steel, Blue Finish, Sediment Bucket (CB-Y-24X24)
- Zoro Select Drain Components