Shop All Stainless Steel Pipe Fittings
Zoro Select
Elbow, 45 deg, 3/4", 150,316, Thrd Heavy
Mfr # 4381034640
Zoro # G1563182
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Elbow
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 4381034640
- Zoro # G1563182
- UPC # 092201365941
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Details
Specific Fitting Shape | 45 Degree Elbow |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | 45 Degree Elbow |
Fitting Side B Gender | Female |
Class | Class 150 |
Color | Silver |
Fitting Side A Type | NPT |
Fitting Side B Type | NPT |
Description
45 Degrees Elbow, Stainless Steel, Class Class 150, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Supply Arm, Brass (SSJKABCP)
- JORDAN VALVE SLIDING GATE STEEL THREADED 1/2IN NPT PRESSURE REDUCING REGULATOR VALVE (60)
- LAVIVA VIVA Stone 72" Single Sink Matte White, Solid Surface Countertop (313SQ1HSS-72C-MW)
- DELTA Tub Spout, Pull-Up Diverter (RP77091)
- ZORO SELECT Straight Adapter, Steel, 1 in, NPT x BSPP (ZUSA-PF-8970)
- ZORO SELECT 3" FNPT 304 SS Tee (40TE111N030)
- ZORO SELECT 1/2" FNPT 304 SS 90 Degree Elbow (2UA57)
- ZORO SELECT Coupling, 304 SS, 3/4", F BSPP, Class 150 (ZUSA-PF-8057)
- ZORO SELECT Weld Outlet, 316 SS, 3/8", FNPT, Class 3000 (4307003210)
- ZORO SELECT 3" x 2" FNPT 304 SS Reducing Coupling (40RC111N030020)
- ZORO SELECT 2" x 1-1/2" Butt Weld 304L SS Concentric Reducer Sch 10 (4381009140)
- Zoro Select Stainless Steel Pipe Fittings