Shop All Stainless Steel Pipe Fittings
Zoro Select
Elbow, 45 deg, 3", 150,304, Thrd Heavy
Mfr # 4381030900
Zoro # G1561012
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Elbow
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 4381030900
- Zoro # G1561012
- UPC # 092201364432
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Details
Specific Fitting Shape | 45 Degree Elbow |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | 45 Degree Elbow |
Description
Elbow,45 deg,3",150,304,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Chrome (958290-CP)
- MOEN Aerator (163847)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 2 in Pipe Size (408020)
- OATEY Test Plug Plastic 3In (33402)
- ZORO SELECT Elbow, 45 deg, 1", 150,304, Thrd Heavy (4381030850)
- ZORO SELECT Elbow, 45 deg, 2-1/2", 150,304, Thrd Heavy (4381030890)
- ZORO SELECT Elbow, 45 deg, 1-1/4", 150,304, Thrd Heavy (4381030860)
- ZORO SELECT 1" Socket Weld 304 SS Cap (2UB81)
- ZORO SELECT 3" x 2" Butt Weld 304L SS Concentric Reducer Sch 40 (4381016210)
- ZORO SELECT Straight Adapter, Steel, 1/2 in, NPT x BSPP (ZUSA-PF-7985)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Tee - 2" NPT Female (ZUSA-PF-51)
- Zoro Select Fittings