Shop All Black Pipes
Zoro Select
Elbow, 45 Deg, 2-1/2 In, NPT, Galv
Mfr # 783YD3
Zoro # G705781515
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Side A Type NPT
- Fitting Thread Size B 2 1/2"-8
- Overall Length 3 13/16 in
- Low Lead Certified Standard NSF 372
- Fitting Side B Gender Female
Product Information
- Brand Zoro Select
- MFR # 783YD3
- Zoro # G705781515
- Country of Origin Thailand
- Category Black Pipes
Dimensions
Fitting Thread Size B | 2 1/2"-8 |
Overall Length | 3 13/16 in |
Fitting Thread Size A | 2 1/2"-8 |
Fitting Side B Outside Diameter | 3 9/16 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Fitting Side A Outside Diameter | 3 9/16 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Description
45 Degrees Elbow, Malleable Iron, Galvanized, ASTM A197, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Female, NPT, 3 9/16 in, 8, 2 1/2 In.-8, 2 1/2 in, Female, NPT, 3 9/16 in, 8, 2 1/2 In.-8, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Male Branch Tee, 6mm Tube Size, Nylon, Black, 10 PK (3108 06 10)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5005)
- MOEN Garbage Disposal (GT50C)
- COMPONENT HARDWARE 4" Mount, Commercial OC Wall Mount Faucet 4", Ceramic Valves (TLL15-4106-SE1Z)
- ZORO SELECT 1" x 2-1/2" Black Pipe Nipple Sch 40 (5P686)
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (L4PPL06WD)
- ZORO SELECT 3" x 6" Black Pipe Nipple Sch 80 (41110)
- ZORO SELECT 1" x 12" Non-Threaded Black Pipe Sch 40 (20616LS)
- ZORO SELECT Nipple, 150 psi, SS, 1 3/4 (BST6BNH01)
- ZORO SELECT 1" MNPT x 3 ft TBE Black Pipe Sch 40 (585-360)
- BECK 1" x 9-1/2" Black Pipe Nipple Sch 40 (0330027004)
- Zoro Select Black Pipes