Shop All Polyethylene Pipe Fittings
Zoro Select
Elbow, 2 In, Polyethylene
Mfr # 153108011
Zoro # G8488611
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2"
- Specific Fitting Shape Elbow
- Basic Pipe Fitting Shape Elbow
- Pipe Size 2 in
- Standards ASTM, NSF
Product Information
- Brand Zoro Select
- MFR # 153108011
- Zoro # G8488611
- Country of Origin United States
- Category Polyethylene Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size | 2 in |
Dimension Ratio | 11 |
Pipe Size (Fittings) | 2" |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Details
Specific Fitting Shape | Elbow |
Basic Pipe Fitting Shape | Elbow |
Item | 90 Degree Elbow |
Standards | ASTM, NSF |
Temp. Range | -30 Degrees to 85 Degrees F |
Basic Pipe Fitting Material | Plastic |
Connection | Butt |
Max. Pressure | 200 psi |
Color | Black |
Material | Polyethylene |
Pipe Fitting Material | Polyethylene |
Schedule | Schedule SDR 11 |
Fitting Side A Type | Butt Weld |
Fitting Side B Type | Butt Weld |
Description
90 Degrees Elbow, Polyethylene, Schedule SDR 11, 2 in, Butt Weld, 2 in, Butt Weld, -30 Degrees to 85 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 10 ft. Non-Threaded 304 Stainless Steel Pipe Sch 40 (T4PPF10SL)
- ANVIL 194 NO1 LGHT BLK STL WLD BRKT (0500086111)
- ZORO SELECT Tubing, PTFE, 1/8" I.D., 1/4" O.D. (ZUSA-HT-660)
- SPARTAN SCIENTIFIC 24VAC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/2 in Pipe Size (3585-020-9236B)
- ZORO SELECT End Cap, 2 In, Polyethylene (153968011)
- ZORO SELECT Flange, 6 In, Polyethylene, PK2 (153798015)
- ZORO SELECT End Cap, 4 In, Polyethylene (153968014)
- ZORO SELECT End Cap, 6 In, Polyethylene (153968015)
- ZORO SELECT Elbow, 8 In, Polyethylene, PK2 (153158016)
- ZORO SELECT Tee, 2 In, Polyethylene (153208011)
- ZORO SELECT Internal End Plug, 5" For Pipe Size, Green (0533AA)
- Zoro Select Polyethylene Pipe Fittings