Shop All Edge and Corner Protectors
Zoro Select
Edge Protector, Light Duty, Paper, PK1200
Mfr # 2225-120P
Zoro # G4431396
product price: $105.99
/pk 1200, $0.09/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paperboard
- Length 2 1/2 in
- Width 2 in
- Thickness 0.13 in
- Color White
Product Information
- Brand Zoro Select
- MFR # 2225-120P
- Zoro # G4431396
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 2 1/2 in |
Width | 2 in |
Depth | 2 in |
Max. Strap Width | 2 in |
For Max. Strap Width | 2 in |
Details
Item | Strapping Guards |
Material | Paperboard |
Thickness | 0.13 in |
Color | White |
Edge Protector Strength Rating | Light Duty |
Description
Strapping Guards, Edge Protector Strength Rating Light Duty, Paperboard, Length 2 1/2 in, Depth 2 in, Width 2 in, Thickness 0.13 in, Color White, For Max. Strap Width 2 in, Package Quantity 1200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIC OIC OIC83326 Carry Clipboard Box; Black & Orange (OIC83326)
- BRADY Printable Labels, 1" W x 0.5" H, White (THT-59-533-2.5-SC)
- SCOTCH Sheet, Laminate, Lug, Clear, PK5 (LS8535G)
- DOME PUBLISHING Auto Mileage Log, Gray (DOM770)
- ZORO SELECT Edge Protector, Lgt. Dty., Fibreboard, PK55 (56JM14)
- ZORO SELECT Edge Protector, Lgt. Dty., Fibreboard, PK60 (56JM16)
- ZORO SELECT Edge Protector, 5 1/4 In, Blk, PK250 (4FEU1)
- ZORO SELECT Edge Protector, Lgt.Dty., Fibreboard, PK200 (56JM09)
- ZORO SELECT Edge Protector, 5 1/4 In, Blk, PK200 (4FET9)
- ZORO SELECT Edge Protector, Lgt. Dty., Fibreboard, PK50 (56JM13)
- VESTIL Steel Edge Guards, 7.5 X 4, PK10 (EDGE-S7)
- Zoro Select Protective Packaging