Shop All Edge and Corner Protectors
Zoro Select
Edge Protector, 36x3 In, 0.225, PK10
Mfr # 4TZY3
Zoro # G3468997
product price: $12.25
/pk 10, $1.23/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Paperboard
- Length 36 in
- Width 3 in
- Color White
Product Information
- Brand Zoro Select
- MFR # 4TZY3
- Zoro # G3468997
- UPC # 82020311363
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 36 in |
Width | 3 in |
Max. Strap Width | 3 in |
Depth | 3 in |
For Max. Strap Width | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Edge Protector |
Material | Paperboard |
Color | White |
Thickness | 0.23 in |
Green Environmental Attribute | Plastic-Free Packaging Product |
Edge Protector Strength Rating | Heavy Duty |
Description
Edge Protector, Edge Protector Strength Rating Heavy Duty, Paperboard, Length 36 in, Depth 3 in, Width 3 in, Thickness 0.23 in, Color White, For Max. Strap Width 3 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Poly Mailer, 9"x12", White, PK500 (36DY89)
- ZORO SELECT Double Wall Boxes, 40" x 20" x 20", Kraft, 5/Bundle (55VM49)
- 3M Note, 3"x3", Yellow, PK18 (6549-18PK)
- AT-A-GLANCE Book, Appt, Daily, 4Prsn, 8X11 (AAG7082205)
- ZORO SELECT Edge Protector, Lgt. Dty., Fibreboard, PK80 (56JM15)
- ZORO SELECT Edge Protector, Med.Dty., Fibreboard, PK100 (56JM18)
- ZORO SELECT Edge Protector, 5 1/4 In, Blk, PK250 (4FEU1)
- ZORO SELECT Edge Protector, Hvy. Dty., Fibreboard, PK70 (56JM24)
- ZORO SELECT Edge Protector, Med. Duty, Fibreboard, PK48 (56JM22)
- ZORO SELECT Edge Protector, Lgt. Dty., Fibreboard, PK60 (56JM16)
- PARTNERS BRAND Edge Protectors, Cased, .225, 2"x2"x60", White, PK25 (EP2260225BX)
- Zoro Select Edge and Corner Protectors