Shop All Shipping Cartons
Zoro Select
ECT32 24 x 18 x 18 RSC, 24x18x18 in
Mfr # 60YP96
Zoro # G500906175
Sold in multiples of 20 for $57.00
$57.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 24 in
- Inside Width 18 in
- Color Kraft; Brown
- Wall Type Single Wall
- Green Environmental Attribute Product Contains a Minimum of 30% Pre-Consumer Recycled Content
Product Information
- Brand Zoro Select
- MFR # 60YP96
- Zoro # G500906175
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 18 in |
Inside Height | 18 in |
Outside Height | 18 5/8 in |
Outside Width | 18 5/16 in |
Outside Length | 24 5/16 in |
Details
Item | ECT32 24 x 18 x 18 RSC |
Color | Kraft; Brown |
Wall Type | Single Wall |
Green Environmental Attribute | Product Contains a Minimum of 30% Pre-Consumer Recycled Content |
Material | Corrugate |
Standards | FDA Approved |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Wall Thickness | 5/32 in |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
ECT32 24 x 18 x 18 RSC, Wall Type Single Wall, Inside Length 24 in, Inside Width 18 in, Inside Height 18 in, 24x18x18 in Inside LxWxH, 32 ECT, RSC, Outside Length 24 5/16 in, Outside Width 18 5/16 in, Outside Height 18 5/8 in, 24 5/16 x 18 5/16 x 18 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft; Brown, Post-Consumer Recyclability 100 Percent, Standards FDA Approved
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Brother Tn-820 (TN-820 BROTHER)
- MOORECO 36"x48" Magnetic Glass Whiteboard, Gloss (83844)
- PCI Reman Brother DR820 Drum 30K Yld for L5200 L6200 L6300, MFCL5700, L5800, L5850, L5900, L6700, L6800 (DR-820-USAPCI)
- AZAR DISPLAYS Large Dry Erase White Board (300229)
- ZORO SELECT Corrugated Mailers, 10" x 3" x 3", White, 50/Bundle (M1033)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 14", White, 25/Bundle (22XL59)
- ZORO SELECT Corrugated Boxes, 24" x 16" x 24", Kraft, 10/Bundle (493U05)
- ZORO SELECT Corrugated Mailers, 4" x 4" x 4", White, 50/Bundle (M444)
- ZORO SELECT Multi-Depth Corrugated Boxes, 20" x 16" x 14", Kraft, 20/Bundle (55VH58)
- ZORO SELECT Corrugated Mailers, 8" x 8" x 2", White, 50/Bundle (M882)
- ZORO SELECT Corrugated Boxes, 10" x 7" x 4", Kraft, 25/Bundle (11K635)
- Zoro Select Shipping Cartons