Shop All Shipping Cartons
Zoro Select
ECT32 20 x 16 x 14 RSC, 20x16x14 in
Mfr # 60YP87
Zoro # G700906104
product price: $2.99
/ea
Sold in multiples of 25 for $74.75
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 20 in
- Inside Width 16 in
- Color Kraft; Brown
- Wall Type Single Wall
- Material Corrugate
Product Information
- Brand Zoro Select
- MFR # 60YP87
- Zoro # G700906104
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 16 in |
Outside Width | 16 5/16 in |
Inside Height | 14 in |
Outside Height | 14 5/8 in |
Outside Length | 20 5/16 in |
Details
Item | ECT32 20 x 16 x 14 RSC |
Color | Kraft; Brown |
Wall Type | Single Wall |
Material | Corrugate |
Standards | FDA Approved |
Green Environmental Attribute | Product Contains a Minimum of 30% Pre-Consumer Recycled Content |
Wall Thickness | 5/32 in |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
ECT32 20 x 16 x 14 RSC, Wall Type Single Wall, Inside Length 20 in, Inside Width 16 in, Inside Height 14 in, 20x16x14 in Inside LxWxH, 32 ECT, RSC, Outside Length 20 5/16 in, Outside Width 16 5/16 in, Outside Height 14 5/8 in, 20 5/16 x 16 5/16 x 14 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft; Brown, Post-Consumer Recyclability 100 Percent, Standards FDA Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO 36"x60" Magnetic Porcelain Dry Erase Board, Aluminum Frame (2545)
- MELISSA & DOUG Fresh Mart Grocery Store Companion Collection (5183)
- ZORO SELECT Corrugated Mailers, 9" x 3" x 3", White, 50/Bundle (M933)
- BIC Round Stic® Xtra Life Ballpoint Pen, Medium, Blue, PK60 (BICGSMP101BE)
- ZORO SELECT Shipping Box, 26x12x12 in (55NN24)
- ZORO SELECT Flat Corrugated Boxes, 24" x 20" x 8", Kraft, 20/Bundle (55VH87)
- ZORO SELECT Double Wall Boxes, 16" x 16" x 16", Kraft, 15/Bundle (22XM24)
- ZORO SELECT Corrugated Boxes, 22" x 15" x 15", Kraft, 20/Bundle (22XL23)
- ZORO SELECT Multi-Depth Corrugated Boxes, 12" x 10" x 8", Kraft, 25/Bundle (55VG79)
- ZORO SELECT Tall Corrugated Boxes, 14" x 14" x 24", Kraft, 15/Bundle (493T65)
- GATES CARDBOARD BIN BOX (CARTON OF 50) (78208)
- Zoro Select Shipping & Moving Boxes