Shop All Shipping Cartons
Zoro Select
ECT32 18 x 18 x 12 RSC, 18x18x12 in
Mfr # 60YP84
Zoro # G600906068
product price: $1.89
/ea
Sold in multiples of 25 for $47.25
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 18 in
- Inside Width 18 in
- Color Kraft; Brown
- Wall Type Single Wall
- Standards FDA Approved
Product Information
- Brand Zoro Select
- MFR # 60YP84
- Zoro # G600906068
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18 in |
Inside Width | 18 in |
Inside Height | 12 in |
Outside Height | 12 5/8 in |
Outside Length | 18 5/16 in |
Outside Width | 18 5/16 in |
Details
Item | ECT32 18 x 18 x 12 RSC |
Color | Kraft; Brown |
Wall Type | Single Wall |
Standards | FDA Approved |
Green Environmental Attribute | Product Contains a Minimum of 30% Pre-Consumer Recycled Content |
Material | Corrugate |
Wall Thickness | 5/32 in |
Fluting Profile | C Flute |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
ECT32 18 x 18 x 12 RSC, Wall Type Single Wall, Inside Length 18 in, Inside Width 18 in, Inside Height 12 in, 18x18x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 18 5/16 in, Outside Width 18 5/16 in, Outside Height 12 5/8 in, 18 5/16 x 18 5/16 x 12 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft; Brown, Post-Consumer Recyclability 100 Percent, Standards FDA Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Extreme Black Fine Tip Permanent Marker , 2PK (1919845)
- FLASH FURNITURE White Board, 45.25W x 54.75H (YU-YCI-001-GG)
- SEALER SALES Semi-Automatic Carton Sealer w/ 2 Side and 2 Top Drive Belts (CS-5050B)
- ZORO SELECT Strapping, Polypropylene, 6600 ft. L (8NCR1)
- ZORO SELECT Corrugated Boxes, 13" x 10" x 9", Kraft, 25/Bundle (22XL57)
- ZORO SELECT Flat Corrugated Boxes, 24" x 24" x 6", Kraft, 10/Bundle (493T53)
- ZORO SELECT Multi-Depth Corrugated Boxes, 24" x 18" x 12", Kraft, 10/Bundle (493U79)
- ZORO SELECT Shipping Carton, Kraft, 18 In. L, 12 In. W (11R410)
- ZORO SELECT Heavy-Duty Boxes, 24" x 18" x 12", Kraft, 15/Bundle (22XM58)
- ZORO SELECT Shipping Box, 20x16x14-8 in (55NM98)
- PARTNERS BRAND Double Wall Corrugated Boxes, 60" x 12" x 12", Kraft, 5/Bundle (HD601212DW)
- Zoro Select Shipping & Moving Boxes