Shop All Shipping Cartons
Zoro Select
ECT32 18 x 16 x 16 RSC, 18x16x16 in
Mfr # 60YP82
Zoro # G200920891
product price: $2.29
/ea
Sold in multiples of 25 for $57.25
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 18 in
- Inside Width 16 in
- Color Kraft; Brown
- Wall Type Single Wall
- Post-Consumer Recyclability 100 %
Product Information
- Brand Zoro Select
- MFR # 60YP82
- Zoro # G200920891
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18 in |
Inside Width | 16 in |
Outside Height | 16 5/8 in |
Outside Length | 18 5/16 in |
Outside Width | 16 5/16 in |
Inside Height | 16 in |
Details
Item | ECT32 18 x 16 x 16 RSC |
Color | Kraft; Brown |
Wall Type | Single Wall |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 5/32 in |
Maximum Load Capacity | 65 lb |
Material | Corrugate |
Standards | FDA Approved |
Board Test | 32 ECT |
Closure Style | RSC |
Green Environmental Attribute | Product Contains a Minimum of 30% Pre-Consumer Recycled Content |
Fluting Profile | C Flute |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
ECT32 18 x 16 x 16 RSC, Wall Type Single Wall, Inside Length 18 in, Inside Width 16 in, Inside Height 16 in, 18x16x16 in Inside LxWxH, 32 ECT, RSC, Outside Length 18 5/16 in, Outside Width 16 5/16 in, Outside Height 16 5/8 in, 18 5/16 x 16 5/16 x 16 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft; Brown, Post-Consumer Recyclability 100 Percent, Standards FDA Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Assorted Colors, PK12 (63631)
- BOX PACKAGING Rectangular Block Out Paper Labels, 6"L x 4"W, Kraft, Roll of 500 (DL1384K)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Aluminum Frame (NA7248F-A)
- UNIVERSAL ONE 1/2" Round Ring Binder, Black (UNV20701)
- ZORO SELECT Shipping Carton, Kraft, 24" Inside L (493T97)
- ZORO SELECT Corrugated Boxes, 22" x 18" x 12", Kraft, 15/Bundle (493T90)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 8", Kraft, 25/Bundle (11K581)
- ZORO SELECT Multi-Depth Corrugated Boxes, 12" x 12" x 18", Kraft, 25/Bundle (55VG86)
- ZORO SELECT Corrugated Boxes, 12" x 10" x 12", Kraft, 25/Bundle (55VG80)
- ZORO SELECT Long Corrugated Boxes, 32" x 6" x 6", Kraft, 25/Bundle (11R259)
- ZORO SELECT Corrugated Mailers, 5" x 5" x 5", White, 50/Bundle (M555)
- Zoro Select Shipping & Moving Boxes