Shop All Shipping Cartons
Zoro Select
Easy Load Cargo Container, 48" x 40" x 36", Kraft, 5/Bundle
Mfr # 55VJ73
Zoro # G6439143
original price:
$36.99
53% off
new price: $17.35
/ea
Sold in multiples of 5 for $86.75
Item requires special delivery charges. A $20.00 per item surcharge will be applied.
$86.75
Free 30-Day Returns
Key Features
- Inside Width 39 5/8 in
- Color Kraft
- Wall Type Double Wall
- Outside Length 48 in
- Standards ASTM D5118
Product Information
- Brand Zoro Select
- MFR # 55VJ73
- Zoro # G6439143
- UPC # 841436088282
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 49 5/8 in |
Inside Width | 39 5/8 in |
Outside Length | 48 in |
Inside Height | 35 5/8 in |
Outside Height | 36 in |
Outside Width | 40 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Double Wall |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Maximum Load Capacity | 120 lb |
Post-Consumer Recyclability | 100 % |
Closure Style | HSC |
Wall Thickness | 9/32 in |
Fluting Profile | C Flute |
Board Test | 51 ECT |
Description
Shipping Box, Box Style Gaylord, Wall Type Double Wall, Inside Length 49 5/8 in, Inside Width 39 5/8 in, Inside Height 35 5/8 in, 49 5/8x39 5/8x35 5/8 in Inside LxWxH, 51 ECT, HSC, Outside Length 48 in, Outside Width 40 in, Outside Height 36 in, 48x40x36 in Outside LxWxH, Wall Thickness 9/32 in, Fluting Profile C Flute, Maximum Load Capacity 120 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, For Use With Grainger Item Number 55VJ84, 55VM56
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SKY Classic Red Wall Calendar, 12 x 17, 2020 (117373)
- ARTSTRAWS Paper Tubes, Thin, Assorted Colors, 4mm, PK1800 (PAC9230)
- CREATIVE CONVERTING Silver Foil Door Curtain, 3'x8', 6PK (141009)
- PYRAMID Time Clock Replacement Ribbon, Black (5000R)
- ZORO SELECT Heavy-Duty Double Wall Boxes, 48" x 40" x 36", Kraft, 5/Bundle (55VJ72)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 14", Kraft, 15/Bundle (493T83)
- ZORO SELECT Multi-Depth Corrugated Boxes, 14" x 14" x 14", Kraft, 25/Bundle (55VL62)
- ZORO SELECT Heavy-Duty Boxes, 10" x 10" x 10", Kraft, 25/Bundle (22XL97)
- ZORO SELECT Corrugated Boxes, 10" x 10" x 6", Kraft, 25/Bundle (11R313)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 10", Kraft, 15/Bundle (493T81)
- ZORO SELECT Corrugated Boxes, 16" x 12" x 16", Kraft, 25/Bundle (55VH21)
- Zoro Select Shipping & Moving Boxes