Shop All Utility Carts
Zoro Select
Easy-Access Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb
Mfr # EAS-1832-95
Zoro # G6776917
original price:
$257.24
14% off
new price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 41 in
- Overall Length 36 in
- Overall Width 18 1/2 in
- Material Steel
- Color Gray
Product Information
- Brand Zoro Select
- MFR # EAS-1832-95
- Zoro # G6776917
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 41 in |
Overall Length | 36 in |
Overall Width | 18 1/2 in |
Lip Height | 1-1/2 in |
Handle Height | 35 13/16 in |
Shelf Width | 18 in |
Caster Dia. | 5 in |
Caster Width | 1 1/4 in |
Top Shelf Height | 35 in |
Shelf Length | 32 in |
Top Shelf Lip Height | 1-1/2" |
Caster Wheel Width | 1 1/4 in |
Bottom Shelf Lip Height | 1 1/2 in |
Shelf LxW | 32 in x 18 in |
Overall LxWxH | 36 in x 18 1/2 in x 41 in |
Caster Wheel Dia. | 5 in |
Shelf Lip Height | 1-1/2" |
Description
Easy-Access Utility Cart with Lipped & Flush Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 36 in, Overall Width 18 1/2 in, Number of Shelves 2, Capacity per Shelf 300 lb, Distance Between Shelves 24 7/8 in, Shelf Length 32 in, Shelf Width 18 in, Handle Height 35 13/16 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN #629 S-HOOK 500PC/CTN, ZP, 7962935 (7962935)
- ZORO SELECT Anchor Shackle, 34,000 lb. Work Load (8064305)
- ALBION 6" X 2" Non-Marking Rubber Soft Flat Swivel Caster, No Brake, Loads Up To 600 lb (16XS06201S)
- DURAVENT WALL THIMBLE (6DP-WT)
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Flat, 3 Shelves, 3,000 lb (RSC-3048-3-3K-6PHSB-95)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 3 Shelves, 300 lb (WT34PS-B)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 3 Shelves, 300 lb (WT34)
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Flat, 4 Shelves, 3,000 lb (RSC-2436-4-3K-95)
- ZORO SELECT Dual-Handle Utility Cart with Lipped Plastic Shelves, Polypropylene (Shelf)/Aluminum (Leg), 250 lb (35KT24)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-306036-2-3K-TLD-95)
- GLOBAL INDUSTRIAL 16 Bushel Blue Vinyl Basket Bulk Truck, 40L x 28-1/4W x 30-1/2H (241984BL)
- Zoro Select Utility Carts