Shop All Utility Carts
Zoro Select
Easy Access & Load Low-Profile Utility Cart with Metal Shelves & Tube Frame, Steel, Raised
Mfr # EPTT243625PO95
Zoro # G6640015
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$227.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 42 1/2 in
- Overall Width 24 1/2 in
- Material Steel
- Color Gray
Product Information
- Brand Zoro Select
- MFR # EPTT243625PO95
- Zoro # G6640015
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 36 in |
Overall Length | 42 1/2 in |
Overall Width | 24 1/2 in |
Top Shelf Height | 27 in |
Caster Width | 1 1/4 in |
Handle Height | 41 in |
Caster Dia. | 5 in |
Shelf Width | 24 in |
Shelf Length | 36 in |
Caster Wheel Width | 1 1/4 in |
Overall LxWxH | 42 1/2 in x 24 1/2 in x 36 in |
Caster Wheel Dia. | 5 in |
Shelf LxW | 36 in x 24 in |
Description
Easy Access & Load Low-Profile Utility Cart with Metal Shelves & Tube Frame, Load Capacity 1,400 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 1/2 in, Overall Width 24 1/2 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 17 3/8 in, Shelf Length 36 in, Shelf Width 24 in, Includes Raised Offset Handle, Handle Height 41 in, Top Shelf Height 27 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Hoist/Trolley, 500lb, 10ft Lift (NTH003-10)
- DAYTON Cylinder Assembly (97-41)
- TMI Strip Door, 8 ft. Opening Height, Black (999-00806)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A6E20B8D3C2P6)
- ZORO SELECT Single-Side-Access Slat-Wall Metal Stock Truck, Steel, Flat, 4 Shelves, 3,600 lb (OPT-7224-95)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,500 lb (RSCR-2436-ALD-95)
- ZORO SELECT Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-304836-2-95)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ6)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ5)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC1624363FLD5PU)
- LINCOLN ELECTRIC Factory Undercarriage, 32 in W (K1770-2)
- Zoro Select Utility Carts