Shop All Resistance Testers
Zoro Select
Earth Ground Tester, 97 Hz
Mfr # 5ZYX1
Zoro # G2333305
product price: $2,037.99
/ea
Free Shipping & Returns
$2,037.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Earth Ground Resistance Range 10 to 1100 kilohm
- Operating Frequency 97 Hz
- Manufacturers Warranty Length 1/2 yr
- Power Source Battery
- Standards AASHTO T288, ASTM G187, ASTM G57
Product Information
- Brand Zoro Select
- MFR # 5ZYX1
- Zoro # G2333305
- Country of Origin United States
- Category Resistance Testers
Dimensions
Manufacturers Warranty Length | 1/2 yr |
Battery Size | C |
Manufacturer Warranty Length | Limited |
Details
Item | Earth Ground Tester |
Earth Ground Resistance Range | 10 to 1100 kilohm |
Operating Frequency | 97 Hz |
Power Source | Battery |
Standards | AASHTO T288, ASTM G187, ASTM G57 |
Earth Measurement Poles | 2 or 4 |
Display | Analog |
Includes | (8) Batteries, Shoulder Carrying Strap |
Display Type | Analog |
Display Screen Type | No Display |
Tester Type | Ground Resistance Tester |
Maximum Ground Resistance Measurement | 1,100 kiloohm |
Battery Chemistry | Alkaline |
CAT Safety Rating | Not Rated |
Number of Batteries Required | 8 |
Minimum Ground Resistance Measurement | 10 kiloohm |
IP Rating | IP67 |
Description
Earth Ground Tester, CAT Safety Rating Not Rated, Display Type Analog, IP Rating IP67, Maximum Ground Resistance Measurement 1,100 kiloohm, Minimum Ground Resistance Measurement 10 kiloohm, Standards AASHTO T288, ASTM G187, ASTM G57, Battery Chemistry Alkaline, Battery Size C, Display Screen Type No Display, Includes (8) Batteries, Shoulder Carrying Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 100, PK100 (MCI P 0-100-8-S)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black (4FLY1)
- BACHARACH 3015-2906 Termination Air Filter (3015-2906)
- PIC GAUGES Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254CD)
- MEGGER Grounding System Current Clamp (ICLAMP)
- FLUKE Earth Ground Tester, 94/105/111/128 Hz (FLUKE-1625-2)
- MEGGER Clamp On Earth Tester, 1390 Hz (DET24C)
- FLUKE Earth Stake (EARTH STAKE)
- MEGGER Earth Ground Tester, 128 Hz, 100VAC (DET3TC)
- FLUKE Stake Accessory Kit (ES-162P4-2)
- REED INSTRUMENTS Earth Ground Tester, LCD, Case (R5710)
- Zoro Select Resistance Testers