Shop All Temporary Structure Accessories
Zoro Select
Earth Anchor, 6 x 48 In.
Mfr # 4LVK6
Zoro # G2937216
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 6 in
- Length 48 in
- Finish Painted
- Color Red
- Material Steel
Product Information
- Brand Zoro Select
- MFR # 4LVK6
- Zoro # G2937216
- UPC # 190735514634
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Dia. | 6 in |
Length | 48 in |
Details
Item | Screw In Earth Anchor |
Finish | Painted |
Color | Red |
Material | Steel |
Description
Screw In Earth Anchor, Length 48 in, Dia. 6 in, Material Steel, Color Red, Finish Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTY Electric Socket (2126)
- A.R. NORTH AMERICA Turbo Nozzle, 052,4000 psi (0204009940)
- MIDWEST AIR TECH/IMPORT 3X15 Red Earth Anchor (901111A)
- DUROMAX 274cc 1-Inch Gasoline Portable Recoil Start Engine (XP9HP)
- ZORO SELECT Roof (TT11C542RFG)
- ZORO SELECT Corner Connector, dia. 54 (TT11C5435CCG)
- ZORO SELECT Roof (TT11C541RFG)
- ZORO SELECT Rain Gutter Canopy Connection (11C557)
- ZORO SELECT Leg Pole, 1920mm, dia. 34 (TT11C5391LPG)
- ZORO SELECT Top Cover (TT5DFL9TCG)
- GLOBAL INDUSTRIAL 50 Roof Panel Replacment with Hardware for Shelter (320731)
- Zoro Select Temporary Structure Accessories