Shop All Tags
Zoro Select
Eapt Stat Tag, 5-3/4 x 2-7/8 In, PK100
Mfr # 3VCW6
Zoro # G4230502
original price:
$26.77
14% off
new price: $22.89
/pk 100, $0.23/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 2 7/8 in
- Width 5 3/4 in
- Tag Shape Rectangle
- Tag Color White
Product Information
- Brand Zoro Select
- MFR # 3VCW6
- Zoro # G4230502
- Country of Origin China
- Category Tags
Dimensions
Height | 2 7/8 in |
Width | 5 3/4 in |
Fastener Attachment Length | 12 in |
Mounting Hole Size | 5/16 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 12 in, Fastener Type Wire, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 2 7/8 in, Indoor/Outdoor Usage Indoor Only, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 5/16 in, Number of Tags 100, Preprinted Images (Reverse Side) Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNI-VIEW Full Dome Mirror Hardboard Back, 36 (ONV-360-32-PB)
- SOLO Pro-Carrying System Harness (4900599)
- SKULLERZ BY ERGODYNE Smoke Face Shield Replacement for Cap-Style HH & SH (8997)
- CARHARTT Safety Glasses, Carhartt Billings, Anti-Fog, Frameless, Clear Temples, Clear Lens (CH110ST)
- ZORO SELECT Emer Sh & Eye Wash Test Rcd Tag, Brs, PK10 (5KR83)
- ZORO SELECT Caut Tag, 5-3/4 x 3 In, Bk/Yel, Met, PK25 (2RMV9)
- ZORO SELECT Tag, Brass, Yl, 1-1/4" H x 1-1/4" W, PK100 (41527)
- ZORO SELECT Danger Tag By The Roll, 6-1/4 x 3, PK250 (43Z239)
- ZORO SELECT Tag, Brass, Yl, 1-1/2" H x 1-1/2" W, PK100 (41452)
- ZORO SELECT Work Ord Tag, 3 x 5-3/4 In, Bk/Yel, PK100 (2RMV2)
- C.H. HANSON 1 In Brass Tags 101 T 125 (40007)
- Zoro Select Tags