Shop All Penetrants
Zoro Select
Dye Penetrant, Aerosol Can, Red, 16 oz
Mfr # D101-A
Zoro # G708644268
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Can
- Color White
- Standards ASME
- Features Solvent Based
- Minimum Temperature 40 Degrees F
Product Information
- Brand Zoro Select
- MFR # D101-A
- Zoro # G708644268
- UPC # 699913103702
- Country of Origin United States
- Category Penetrants
Details
Container Type | Aerosol Can |
Color | White |
Standards | ASME |
Item | Dye Penetrant Developer |
Features | Solvent Based |
Minimum Temperature | 40 Degrees F |
Form | Liquid |
Container Capacity | 16 oz |
Maximum Temperature | 125 Degrees F |
Product Type | Solvent-Based Developer |
Description
Dye Penetrant Developer, Container Capacity 16 oz, Container Type Aerosol Can, Includes Not Applicable, Product Type Solvent-Based Developer, Standards ASME, Color White, Features Solvent Based, Form Liquid, Maximum Temperature 125 Degrees F, Minimum Temperature 40 Degrees F
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US TSUBAKI 140 Conn Link Cp Type (140CL)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-125-125)
- DAYTON Gearbelt, HT, 60 Teeth, Length 480 mm (1DHU6)
- BAND-IT Tie, 304 SS, 5/16 x 7.9 In, PK50 (GRK132)
- ZORO SELECT Dye Penetrant Test Kit: Aerosol Can (K801S)
- ZORO SELECT Dye Penetrant, Aerosol Can, Red, 12.5 oz (P101S-A)
- CRC Penetrating Solvent, Knock'er Loose, 32 to 300 Degrees F, 13 oz Aerosol Can, Red (03020)
- LPS 13 wt oz., Aerosol Can, Penetrants (02316)
- KROIL 13 Oz. Penetrant with Graphite Aerosol (aka Penephite) Rust-Loosening, Hi Temp, 6PK (AZPH132C6)
- KROIL 10 Oz. Penetrant Original aka AeroKroil, Penetrating Oil Aerosol, Multipurpose, 12PK (KS102C)
- TRICK SHOT Biodegradable Industrial Solvent; Non-Toxic, Non-Flammable, Food Grade, Penetrating Lubricant, 55-Gal. (TSPL55GAD)
- Zoro Select Penetrants and Lubricants