Shop All Bubble Rolls & Wrap
Zoro Select
Dunnage Bag 96" x 48" 28 mil, Includes Air Valve
Mfr # 2GWP1
Zoro # G2971516
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Inflated Work Load Limit 3 psi
- Thickness 28 mil
- Construction Polyethylene, Polypropylene, and Kraft Paper
- Width 48 in
- Length 96 in
Product Information
- Brand Zoro Select
- MFR # 2GWP1
- Zoro # G2971516
- UPC # 190735443088
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Width | 48 in |
Length | 96 in |
Details
Max. Inflated Work Load Limit | 3 psi |
Thickness | 28 mil |
Construction | Polyethylene, Polypropylene, and Kraft Paper |
Item | Dunnage Bag |
Breaking Inflated Load Limit | 6 psi |
Includes | Air Valve |
Max. Void Fill | 22 in |
Working Pressure | 3 psi |
Dunnage Bag Material | Kraft Paper |
Mil Thickness | 28 |
Breaking Pressure | 6 psi |
Description
Dunnage Bag, Dunnage Bag Material Kraft Paper, Length 96 in, Width 48 in, Mil Thickness 28, Breaking Pressure 6 psi, Working Pressure 3 psi, Max. Void Fill 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Digital Compact Bench Scale 220g Capacity (STX223)
- ZORO SELECT Anti-Static Bubble Pouches, 6"x8 1/2", Pink, PK650 (36DY45)
- FULTON Mailbox Blk Sat Vertical City (3100W)
- PARTNERS BRAND High Tensile Steel Strapping, 1 1/4" x .031 Gauge x 760', Black, 100 Lbs./Coil (SS114031HT)
- ZORO SELECT Dunnage Bag 60" x 48" 28 mil, Includes Air Valve (2GWN7)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 20"W, PK100 (56LT40)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 18"W, PK100 (56LT39)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 12" W (56LA05)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 12" W (56KZ95)
- ZORO SELECT Bubble Roll, 12In. x 750 ft., Clear, PK4 (5VER1)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 24" x 125', Clear, 2/Each (BWUP12S24)
- Zoro Select Bubble Rolls & Wrap