Shop All Safety and Security Mirrors
Zoro Select
Dummy Dome/Ceiling Panel, 8 in.
Mfr # SK-88-308DD
Zoro # G7989886
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mounting Location Ceiling
- Mirror Environment Indoor
- Viewing Angle 360 Degrees
- Diameter 8 in
Product Information
- Brand Zoro Select
- MFR # SK-88-308DD
- Zoro # G7989886
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 8 in |
Dome Height | 3 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Mounting Location | Ceiling |
Mirror Environment | Indoor |
Item | Full Dome |
Viewing Angle | 360 Degrees |
Includes Mounting Hardware | No |
Includes | 2 ft x 2 ft Drop-In Panel |
Backing Material | No Backing |
Mirror Shape | Round |
Mirror Style | Full Dome |
Mirror Material | Acrylic |
Rim Material | No Rim |
Description
Dummy Dome/Ceiling Panel, Mirror Style Full Dome Mirror, Mirror Shape Round, Rim Material No Rim, Mirror Material Acrylic, Backing Material No Backing, Diameter 8 in, Viewing Angle 360 Degrees , Includes Mounting Hardware No, Mirror Environment Indoor, Dome Height 3 1/4 in, Includes 2 ft x 2 ft Drop-In Panel, Mounting Location Ceiling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC181SWHLG00250C)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 2X (275R)
- WERMA Tower Light Assembly, 24VAC/DC, 80mA, 70mm (64900001)
- ULTRATECH Replacement Bladder, 66 In. L, 58 In. W (6340)
- ZORO SELECT Rectangular Indoor/Outdoor Convex Mirror, 180° Viewing Angle (VM-2 X 8)
- ZORO SELECT Half Dome Mirror, Galv. Steel, 26 in. Dia. (ONV-180-26-GB)
- ZORO SELECT 26" Quarter Dome Mirror, Acrylic (ONV-90-26)
- ZORO SELECT Full Dome Mirror, 48in dia, Acrylic, Hi-Vis (ONV-360-48-SBRW)
- ZORO SELECT Indoor Ped Convex Mirror, 18 Dia, Acrylic (CVI-18-PS)
- ZORO SELECT Half Dome Mirror, 32In., Acrylic (ONV-180-32)
- FRED SILVER Full Dome Safety Mirror (DOME-X-36)
- Zoro Select Safety and Security Mirrors