Shop All Bolt Hole Casters
Zoro Select
Dul Whl Cstr, Swl, Thm Rbr, 2 in, 176 lb, Pln
Mfr # LMDA-TPA 50G
Zoro # G2283830
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster
- Load Rating 175 lb
- Wheel Dia. 50 mm
- Wheel Width 2 x 19 mm
Product Information
- Brand Zoro Select
- MFR # LMDA-TPA 50G
- Zoro # G2283830
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 50 mm |
Wheel Width | 2 x 19 mm |
Mounting Height | 2 3/4 in |
Mounting Bolt Dia. | M10 |
Bolt Hole Dia. | 3/8 in |
Overall Height | 71 mm |
Stem Dia. | 3/8" |
Swivel Radius | 56 mm |
Description
Low-Profile Easy-Turn Bolt-Hole Caster, 3/8 in Bolt Hole Dia., 3/8 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 0 to 299 lb Load Rating Range, 175 lb Load Rating, 2 Number of Wheels, Plain, 2 3/4 in Mounting Height, 2 in Wheel Dia., 3/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 85 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY CRAFT Valley Craft Modular A-Frame Bin Cart F89550 w/2 Round-Peg Pegboard Panels 36"W x 30"D x 62"H, Red (F89550R)
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 100 lb (PTW60302BK-B)
- BIL-JAX Pro-Jax - Ladder Frame - 65" H (0127-101)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 150 lb. (32J964)
- ZORO SELECT Low-Profile Easy-Turn Bolt-Hole Caster (LMDA-POA 50G-FI)
- ZORO SELECT Bolt Hole Caster, 175 lb. Load Rating (P9S-SR020K-H-TB)
- ZORO SELECT Bolt Hole Caster, 220 lb. Load, Gray Wheel (P9S-RP030K-H-TB)
- ZORO SELECT Kingpin Swivel Caster, Rubber, 5 in, 330 lb, Znc (LER-POEV 126KA-FI-SB)
- ZORO SELECT Dual Wheel Caster, Swivel, Therm Rubber, 2 in, 176 lb (LMDA-TPA 50KF-FI)
- ZORO SELECT Kingpin Swivel Caster, Thm Rubber, 3 in., 165 lb, Gry (LRA-TPA 75G)
- FOOT MASTER Leveling Caster, 42 mm Nylon Wheel, 3/8-16 Stem, Swivel, 60 kg Cap, NBR Foot Pad, Black (GD-40-S-NYN-FBL-3/8)
- Zoro Select Casters