Shop All Duct Tapes
Zoro Select
Duct Tape, Black, Rubber, 48mm W, PK12
Mfr # TC600-Black
Zoro # G0354833
product price: $144.99
/pk 12, $12.08/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Black
- Duct Tape Length 100 ft
- Performance Temp. 50 Degrees to 200 Degrees F
- Material Polyethylene Film with Cloth Carrier
- Tensile Strength 22 lb-in
Product Information
- Brand Zoro Select
- MFR # TC600-Black
- Zoro # G0354833
- UPC # 888519381984
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 48 mm |
Duct Tape Length | 100 ft |
Diameter | 3.14 in |
Metric Tape Length | 30.5 m |
Imperial Tape Length | 33 yd |
Imperial Tape Width | 1 7/8 in |
Metric Tape Width | 48 mm |
Description
Tape Thickness 9 mil, Tape Brand Approved Vendor, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Safety, Warehouse, Indoor Only, Imperial Tape Length 33 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series TC600, Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type General Purpose Duct Tape, Duct & Repair Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Window, Door & Siding Sealant, 9.8 oz, Cartridge, Black, Silicone Rubber Base (70798-08642)
- PC PRODUCTS Epoxy Adhesive, PC-Rot Series, Gray, Tube, 2:01 Mix Ratio, Not Rated Functional Cure (350614)
- WEST SYSTEM Epoxy Resin Liqd 32Oz (105A)
- LOCTITE Threadlocker 272 - High Temperature/Red, 492143 (492143)
- ZORO SELECT Duct Tape, 4 In. x 60 yd., Silver9 mil (26VC96)
- ZORO SELECT Duct Tape, 48mm W x 55m L, Industrial (TC597-Silver-48MM X 55M)
- ZORO SELECT Duct Tape, Silver, Rubber, 96mm W, PK6 (TC600-Silver)
- ZORO SELECT Duct Tape, 72mm x 55m, Silver, 9 mil (26VC95)
- ZORO SELECT Duct Tape, Silver, Rubber, 72mm W, PK8 (TC600-Silver)
- ZORO SELECT Duct Tape, Silver, Rubber, 48mm W, PK12 (TC600-Silver)
- BOX PACKAGING 3M 764 Vinyl White Tape, 2in x 36 Yds, 5 Mil Thick, 6 Rolls/Pk (T967764W6PK)
- Zoro Select Duct Tapes