Shop All Pipe Hanger Strap
Zoro Select
Duct Strapping 24 GA, 1 in W
Mfr # DS-241-10
Zoro # G2236893
original price:
$6.59
4% off
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (Ft.) 10 ft
- Width 1 in
- Material Galvanized steel
- Construction Material Galvanized Steel
- Coating Galvanized
Product Information
- Brand Zoro Select
- MFR # DS-241-10
- Zoro # G2236893
- Country of Origin United States
- Category Pipe Hanger Strap
Dimensions
Length (Ft.) | 10 ft |
Width | 1 in |
Overall Width | 1 in |
Overall Length | 10 ft |
Details
Item | Duct Strapping |
Material | Galvanized steel |
Construction Material | Galvanized Steel |
Coating | Galvanized |
Gauge | 24 |
Finish | Galvanized |
Resistance Properties | Corrosion Resistant |
Band Type | No Holes |
Metal Material Gauge | 24 ga |
Hanger Material | Steel |
For Use On | Pipe |
Description
Duct Strapping, Finish Galvanized, Hanger Material Steel, Hole Spacing Not Applicable, Metal Material Gauge 24 ga, Overall Length 10 ft, Overall Width 1 in, For Use On Pipe, Band Type No Holes, Resistance Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 1/2 I.D., 50 ft., Clear, Flexible (ADK00036)
- CHICAGO FAUCET Naiad Metering Cartridge (625-XSLOJKABNF)
- NDS 1-1/4" FNPT PVC Swing Check Valve (1520-12F)
- JOMAR VALVE 1/8" MIP x 1/4" FIP Brass Mini Valve (T-83C)
- ZORO SELECT Duct Strapping, Galvanized Steel, 26 GA, 1 in W x (DS-261)
- ZORO SELECT Duct Strapping, Galvanized Steel, 24 GA, 1 in W x (DS-241)
- ZORO SELECT Duct Strapping, Galvanized Steel, 30 GA, 1 1/2 in W x (DS-301.5)
- ZORO SELECT Duct Strapping, Galvanized Steel, 20 GA, 1 in W x (DSS-201-10)
- ZORO SELECT Hanging Strap, Perforated, 100 Ft L, 304SS (20SS100)
- ZORO SELECT Hanging Strap, 10 Ft L, Galv Steel (IBI-24)
- ZORO SELECT Duct Strapping, Galvanized Steel, 24 GA, 1 in W x (DSS-241)
- Zoro Select Plumbing Accessories