Shop All Bolt Hole Casters
Zoro Select
Dual Whl Cstr, Swl, Thrm Rubr, 3 in., 220 lb
Mfr # LMDA-TPA 75G-FI
Zoro # G7007944
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster With Brake
- Load Rating 220 lb
- Wheel Dia. 75 mm
- Wheel Width 2 x 25 mm
Product Information
- Brand Zoro Select
- MFR # LMDA-TPA 75G-FI
- Zoro # G7007944
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 75 mm |
Wheel Width | 2 x 25 mm |
Mounting Height | 3 7/8 in |
Mounting Bolt Dia. | M10 |
Overall Height | 98 mm |
Bolt Hole Dia. | 3/8 in |
Stem Dia. | 3/8" |
Swivel Radius | 71.5 mm |
Description
Low-Profile Easy-Turn Bolt-Hole Caster, 3/8 in Bolt Hole Dia., 3/8 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 0 to 299 lb Load Rating Range, 220 lb Load Rating, 2 Number of Wheels, Plain, 3 7/8 in Mounting Height, 3 in Wheel Dia., 1 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 85 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 9/32" x 4' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (932G100DOS-4)
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 20 ft Hoist Lift, 1 29/64 in Hook Opening (4ZX50)
- COTTERMAN Crossover Ladder, 5 Step, Aluminum, 82In. H (5SPA36A3C50P3)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1504R3232A1E30B4W4C1P6)
- ZORO SELECT Kingpn Swivl Castr, Phnolic, 4 in., 495 lb. (BS4 100 RP14)
- ZORO SELECT Dul Whl Cstr, Swl, Thm Rbr, 2 in, 176 lb, Pln (LMDA-TPA 50G)
- ZORO SELECT Kingpin Swivel Cstr, Nyln, 4 in, 770 lb, Wht (LKR-SPO 100K)
- ZORO SELECT Dual Wheel Bolt Hole Swivel Cstr w/Brake (1MMB7)
- ZORO SELECT Kingpin Swivl Castr, Rubr, 4 in, 330 lb, Gry (LEXR-POEV 100XR-SG)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 3 in, 165 lb, SS (LRXA-TPA 75G-FI)
- BLICKLE Kingpin Swivel Caster, PU, 3", Brake (LRA-PATH 75KF-FI)
- Zoro Select Bolt Hole Casters