Shop All Brass Pipe Fittings
Zoro Select
Dual Reducing Tee, Brass, 1 x 3/4 x 1/2 in
Mfr # ZUSA-PF-10515
Zoro # G000425121
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Dual Reducing Tee
- Pipe Fitting Material Brass
- Standards NSF 61
- Application Air, Natural Gas, Oil, Potable Water
- Color Brown
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10515
- Zoro # G000425121
- UPC # 193005115807
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Details
Specific Fitting Shape | Dual Reducing Tee |
Pipe Fitting Material | Brass |
Item | Brass Class 125 Pipe Fittings |
Standards | NSF 61 |
Application | Air, Natural Gas, Oil, Potable Water |
Color | Brown |
Maximum Operating Pressure | 200 psi |
Fitting Side A Type | NPT |
Fitting Side B Type | NPT |
Low Lead Certified Standard | NSF 61; NSF 372 |
Fitting Side C Pipe Threading | 14 |
Fitting Side B Pipe Threading | 14 |
Fitting Side A Gender | Female |
Fitting Side C Type | NPT |
Includes Seal | No |
Class | Class 125 |
Fitting Side B Gender | Female |
Includes Pre-Applied Thread Sealant | No |
Fitting Side A Pipe Threading | 12 |
Low Lead Compliance Level | Certified |
Fitting Side C Gender | Female |
Description
Dual Reducing Tee, Brass, Class Class 125, 1 in, Female, NPT, 12, 3/4 in, Female, NPT, 14, 1/2 in, Female, NPT, 14, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Bushing, 1 1/2 in, Schedule 40, White (437209BC)
- ZORO SELECT 1" x 6" Black Pipe Nipple Sch 80 (40610)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Run Tee - 1/4" FNPT x MNPT (ZUSA-PF-4722)
- TOTO Aerator Key 1H Faucet 1.2Gpm (THP5118)
- ZORO SELECT Wye, Brass, 1/2 in Pipe Size, Female NPT (ZUSA-PF-10517)
- ZORO SELECT Low Lead Brass Face Bushing, 3/8" x 1/4" Pipe Size (706140-0604)
- ZORO SELECT Brass Tee, FNPT x MNPT x FNPT, 1/8" Pipe Size (706127-02)
- ZORO SELECT Hex Bushing, Brass, 1 1/2 x 1/2 in, NPT (ZUSA-PF-10239)
- ZORO SELECT Low Lead Brass Reducing Tee, 3/8" x 3/8" x 1/4" Pipe Size (706206-060604)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 3/4" x 1/2" Pipe Size (1VGD8)
- PARKER Hex Bushing, Brass, 1/4 x 1/2 in, NPT (209P-8-4)
- Zoro Select Fittings