Shop All High Pressure Spray Guns & Wands
Zoro Select
Dual Extension Lance, 40 In, 4000 psi
Mfr # AL344LS-VPKIT
Zoro # G2512395
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 40 in
- Max. Pressure 4,000 psi
- Max. Flow 11 gpm
- Inlet 1/4 in MNPT
- Outlet 1/4 in Q.C.
Product Information
- Brand Zoro Select
- MFR # AL344LS-VPKIT
- Zoro # G2512395
- Country of Origin Italy
- Category High Pressure Spray Guns & Wands
Dimensions
Length | 40 in |
Details
Item | Dual Extension Lance |
Max. Pressure | 4,000 psi |
Max. Flow | 11 gpm |
Inlet | 1/4 in MNPT |
Outlet | 1/4 in Q.C. |
Material | Stainless Steel |
Includes | 1/4 in Female Quick Connect Nozzle Coupler and Soap Tip |
Description
Dual Extension Lance, Length 40 in, Max. Pressure 4,000 psi, Max. Flow 11 gpm, Inlet 1/4 in MNPT, Outlet 1/4 in Q.C., Material Stainless Steel, Includes 1/4 in Female Quick Connect Nozzle Coupler and Soap Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 10 in. Pole Saw with QUIK-LOK Attachment Capability (Tool Only) (2825-20PS)
- KITTYWALK Kabana Striped 24" x 18" (KW300)
- OREGON Mower Blade (95-621)
- CONTINENTAL Garden Hose, 5/8" ID x 25 ft., Black (CWH058-25MF-G)
- ZORO SELECT Dual Extension Lance, 36 In, 3650 psi (AL333)
- ZORO SELECT Sandblast Kit, W/10 ft. Sand Hose (AL420-KIT2)
- ZORO SELECT Spray Gun Kit, 30 In, 3000 psi (BIT-KIT)
- ZORO SELECT Insulated Extension Lance, 24 In, 5000 psi (AL323X)
- ZORO SELECT Spray Gun, 43 3/4 in Lg, 4,500 psi Max. Pressure, 8 gpm Max. Flow, 3/8 in FNPT (MV925-LANCE)
- ZORO SELECT Spray Gun, 5075 psi (MV2012)
- A.R. NORTH AMERICA Lance, Vented 24", Zinc (004111424)
- Zoro Select High Pressure Spray Guns & Wands