Shop All Drywall Screws
Download CAD Files
Zoro Select
Drywall Screw, #8 x 49/64 in, Steel, Trim Head Phillips Drive, 100 PK
Mfr # 5RKV4
Zoro # G2340366
original price:
$7.68
19% off
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Phillips Drive
- Drive Size #2
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
- Standards ANSI B18.6.4
Product Information
- Brand Zoro Select
- MFR # 5RKV4
- Zoro # G2340366
- Country of Origin Unknown
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 49/64 in |
Drive Size | #2 |
Head Height | 0.156 in |
Head Dia. | 0.313" |
Maximum Head Width | 0.313 in |
Minimum Head Height | 0.1 in |
Washer Outside Diameter | 0.5 in |
Maximum Head Height | 0.156 in |
Head Width | 0.313 in |
Minimum Head Width | 0.285 in |
Details
Head Type | Trim |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Standards | ANSI B18.6.4 |
Includes Washer | Yes |
Includes Nut | No |
Washer Type | Countersunk |
Tip Type | AB |
Description
Trim Screws, Head Type Trim, Finish Phosphate, Material Steel, Drive Phillips, Screw Size #8, Fastener Length 5/8 in, Head Width 0.313 in, Head Height 0.156 in, Drive Size #2, Point Type AB, Pack Size Small, Maximum Head Width 0.313 in, Minimum Head Width 0.285 in, Minimum Head Height 0.1 in, Maximum Head Height 0.156 in, Dimensional Standards ANSI B18.6.4 1998, Head Style Oval, Includes Nut No, Includes Washer Yes, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-20 Socket Head Cap Screw, Zinc Plated Steel, 2 in Length, 4 PK (32884)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 4.331 in Bore Dia. (HO-433)
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 2 in L, 5/8 in Thrd L Aluminum Plain, 1/2" Hex W, 10 PK (CRP083204GR)
- ZORO SELECT Key Stock, Carbon Steel, 36 in L, 1/2 in W, 1/2 in H (WWG300500050036)
- ZORO SELECT Drywall Screw, #6 x 1/2 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.013.0050)
- ZORO SELECT Drywall Screw, #10 x 2-1/2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.019.0250)
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 2000 PK (0848YPG)
- ZORO SELECT Drywall Screw, #8 x 3/4 in, Steel, Flat Head Phillips Drive, 100 PK (5RKR0)
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 2000 PK (0848CPGY)
- ZORO SELECT Drywall Screw, #8 x 2-1/2 in, Steel, Bugle Head Phillips Drive, 2500 PK (DPBI0-802501-2500P)
- SENCO Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 1000 PK (06B125P)
- Zoro Select Drywall Screws