Shop All Drywall Screws
Zoro Select
Drywall Screw, #8 x 3/4 in, Steel, Flat Head Phillips Drive, 100 PK
Mfr # 5RKR0
Zoro # G2340488
product price: $4.55
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Drive Size #2
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
- Standards ANSI B18.6.4
Product Information
- Brand Zoro Select
- MFR # 5RKR0
- Zoro # G2340488
- Country of Origin Unknown
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Head Dia. | 0.359" |
Head Height | 0.125 in |
Head Width | 0.359 in |
Minimum Head Height | 0.107 in |
Maximum Head Height | 0.125 in |
Washer Outside Diameter | 0.375 in |
Minimum Head Width | 0.287 in |
Maximum Head Width | 0.359 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Standards | ANSI B18.6.4 |
Includes Washer | Yes |
Features | Tapping Screw With Sems |
Includes Nut | No |
Washer Type | Washer Head |
Tip Type | Pointed |
Description
Trim Screws, Head Type Flat, Finish Phosphate, Material Steel, Drive Phillips, Screw Size #8, Fastener Length 3/4 in, Head Width 0.359 in, Head Height 0.125 in, Drive Size #2, Point Type AB, Pack Size Small, Maximum Head Width 0.359 in, Minimum Head Width 0.287 in, Minimum Head Height 0.107 in, Maximum Head Height 0.125 in, Tip Type Pointed, Dimensional Standards ANSI B18.6.4, Features Tapping Screw With Sems, Head Style Pan, Includes Nut No, Includes Washer Yes, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #6 x 1-1/4 in, Black Phosphate Steel Flat Head Phillips Drive, 45 PK (30783)
- MIDWEST FASTENER Round Spacer, Nylon, 15 mm Overall Lg, 6.3 mm Inside Dia (72891)
- FOREVERBOLT Fender Washer, Fits Bolt Size M6 , Stainless Steel NL-19 Finish, 50 PK (FBMFWASH6P50)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 3/8 in L, Brass Body, 100 PK (TBC0912.1-100)
- ZORO SELECT Drywall Screw, #10 x 7/8 in, Steel, Flat Head Phillips Drive, 50 PK (5ZDL2)
- ZORO SELECT Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Phillips Drive, 50 PK (5RKR2)
- ZORO SELECT Drywall Screw, #7 x 2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.015.0200)
- ZORO SELECT Drywall Screw, #8 x 1-5/8 in, Steel, Flat Head Phillips Drive, 2000 PK (0826CPG)
- ZORO SELECT Drywall Screw, #6 x 1-1/8 in, Steel, Flat Head Phillips Drive, 500 PK (U31306.013.0112)
- ZORO SELECT Drywall Screw, #8 x 2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.016.0200)
- BUILDRIGHT Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 301 PK (54790)
- Zoro Select Drywall Screws