Shop All Drywall Screws
Zoro Select
Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 2000 PK
Mfr # 0848CPG
Zoro # G8534603
product price: $105.99
/pk 2000, $0.05/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 3 in
- Material Steel
- Finish Black Phosphate
Product Information
- Brand Zoro Select
- MFR # 0848CPG
- Zoro # G8534603
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
Thread Type | Coarse |
Type | Bugle Head |
Description
Drywall Screws,8X3 PHIL BUGLE C,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 x 12 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 25 PK (M55340.050.0012)
- ZORO SELECT Spacer, #4 Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.115 in Inside Dia, 10 PK (CRF030844GR)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, A2 Stainless Steel, Not Graded, Plain, 10 mm Ht, 50 PK (M51730.100.0001)
- BSC PREFERRED Class 10.9 High-Strength Steel Threaded Rod M16 x 2 mm Thread Size 100 mm Long (1078N57)
- ZORO SELECT Drywall Screw, #10 x 4 in, Steel, Bugle Head Phillips Drive, 100 PK (U31300.019.0400)
- ZORO SELECT Drywall Screw, #7 x 1-3/4 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.015.0175)
- ZORO SELECT Drywall Screw, #8 x 3/4 in, Steel, Flat Head Phillips Drive, 100 PK (5RKR0)
- ZORO SELECT Drywall Screw, #6 x 2-3/4 in, Steel, Flat Head Phillips Drive, 3000 PK (0644CPG)
- ZORO SELECT Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 500 PK (U31306.013.0100)
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Phillips Drive, 200 PK (U31305.016.0300)
- L.H. DOTTIE Drywall Screw, #6 x 1-5/8 in, Carbon Steel, Flat Head Phillips Drive, 100 PK (DWSD6158)
- Zoro Select Drywall Screws