Shop All Drywall Screws
Zoro Select
Drywall Screw, #8 x 1 in, Steel, Trim Head Phillips Drive, 100 PK
Mfr # 5RKL3
Zoro # G2340549
product price: $6.95
/pk 100, $0.07/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Phillips Drive
Pointed Tip
- Drive Size #2
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
- Head Height 2.62 mm
Product Information
- Brand Zoro Select
- MFR # 5RKL3
- Zoro # G2340549
- Country of Origin Unknown
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Drive Size | #2 |
Head Height | 2.62 mm |
Drill Point Size | #2 |
Drill Tip Length | 5 1/2 mm |
Maximum Head Height | 2.62 mm |
Washer Outside Diameter | 0.5 in |
Head Width | 0.438 in |
Minimum Head Height | 2.62 mm |
Minimum Head Width | 11 mm |
Details
Head Type | Trim |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Maximum Drilling Thickness | 2.5 mm |
Includes Nut | No |
Washer Type | Round |
Tip Type | Pointed |
Description
Trim Screws, Finish Phosphate, Material Steel, Head Type Trim, Drive Phillips Pozi, Screw Size #8, Fastener Length 1 in, Drill Point Size 2, Drill Tip Length 5 1/2 mm, Maximum Drilling Thickness 2.5 mm, Head Width 0.438 in, Head Height 2.62 mm, Washer Outside Diameter 0.5 in, Drive Size #2, Pack Size Small, System of Measurement Inch, Minimum Head Width 11 mm, Maximum Head Height 2.62 mm, Minimum Head Height 2.62 mm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 6 in L, 10 PK (U04005.075.0600)
- HILLMAN 50Lb 6D Brt Finish Nail (461605)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Chrome Plated Steel, 40 mm Length, 10 PK (34325)
- MIDWEST FASTENER Machine Screw Nut, #4-40, Brass, 96 PK (62158)
- ZORO SELECT Drywall Screw, 1/4 in x 4 in, Steel, Flat Head Phillips Drive, 300 PK (1464KPG)
- ZORO SELECT Drywall Screw, #10 x 2 in, Steel, Flat Head Phillips Drive, 1000 PK (1032CPG)
- ZORO SELECT Drywall Screw, #10 x 4 in, Steel, Flat Head Phillips Drive, 100 PK (U31305.019.0400)
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Phillips Drive, 200 PK (U31300.016.0300)
- ZORO SELECT Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Phillips Drive, 50 PK (5RKR2)
- ZORO SELECT Drywall Screw, #8 x 3/4 in, Steel, Flat Head Phillips Drive, 3000 PK (0812CPG)
- SABERDRIVE Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Torx Drive, 207 PK (54871)
- Zoro Select Drywall Screws